Shop All Work Shirts
5.11
Taclite Pro Shirt, Black, 2XL
Mfr # 71175
Zoro # G7674046
product price: $55.00
/ea
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material 35% Ripstop, 65% Poly Cotton
- Fits Chest Size 50 in to 52 in
- Fabric Weight 4 oz
- Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 71175
- Zoro # G7674046
- UPC # 844802153928
- Country of Origin Viet Nam
- Category Work Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 50 in to 52 in |
Sleeve Length | Short Sleeve |
Neck Size | 18 in to 18-1/2 in |
Length | 34 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Taclite Pro Shirt |
Color | Black |
Material | 35% Ripstop, 65% Poly Cotton |
Fabric Weight | 4 oz |
Pockets | 4 |
Includes | Cape Back with Mesh Lining, Hidden Button Down Collar, Patented Hidden Document Pockets, Sleeve Pen Pocket |
Type | Short Sleeve |
Style | Taclite Pro Shirt |
Description
Taclite Pro Shirt, Short Sleeve, Material 65 Percent/35 Percent Poly Cotton/Ripstop, Color Black, Size 2XL, Neck Size 18 to 18-1/2 In., Fits Chest Size 50 to 52 In., Length 34-1/4 In., Pockets 4, Fabric Weight 4 Oz, Includes Patented Hidden Document Pockets, Cape Back With Mesh Lining, Hidden Button Down Collar, and Sleeve Pen Pocket. Lightweight and Breathable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Labeled Lockout Hasp, Snap-On, 6 Lock, PK5 (22075-G)
- GARDNER BENDER Wire Markers (numbers 0-9) (42-027)
- MAGID D-ROC Hi-Viz Foam Nitrile Dotted Palm Coated Work Glove w/Thumb Saddle (GPD4699)
- AZUSA SAFETY Duradex 15 ga. Gray Nylon/Spandex Work Gloves, Black Nitrile 3/4 Coating, L (DX1040)
- 5.11 Taclite Pro Shirt, Dark Navy, L (71175)
- 5.11 Taclite Pro Shirt, Black, XL (71175)
- 5.11 Taclite Pro Shirt, Charcoal, XL (71175)
- 5.11 Tactical Polo, Dark Navy, L (71182)
- 5.11 Utility Polo, Size M, Silver Tan (41180)
- 5.11 Performance Polo, SS, Black, M (71049)
- RED KAP 6S34Dn0 Mns Denim Ls Workshirt, XL (SD78DN LN XL)
- 5.11 Workwear and Protective Clothing