Shop All Work Shirts
5.11
Taclite Pro Shirt, 5XL, TDU Khaki
Mfr # 72175T
Zoro # G7755824
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 35% Cotton, 65% Poly
- Fits Chest Size 58 in to 60 in
- Fabric Weight 4 oz
- Pockets 4
- Sleeve Length Long Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 72175T
- Zoro # G7755824
- UPC # 844802221078
- Country of Origin Viet Nam
- Category Work Shirts
Dimensions
Size | 5XL |
Fits Chest Size | 58 in to 60 in |
Sleeve Length | Long Sleeve |
Size-Body Type | Tall |
Details
Item | Taclite Pro Shirt |
Color | Khaki |
Material | 35% Cotton, 65% Poly |
Fabric Weight | 4 oz |
Pockets | 4 |
Type | Long Sleeve, Tall |
Style | Taclite Pro Shirt |
Closure Type | Button |
Description
Taclite Pro Shirt, Long Sleeve, Tall, Color TDU Khaki, Size 5XL, Fits Chest Size 58 to 60, Garment Style Taclite Pro
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Tag, 5-3/4" H x 3" W, Polyester (133494)
- MASTER LOCK Lockout Station, Unfilled, 15-1/2 In H (1483B)
- HONEYWELL NORTH Facepiece Lens (14901013)
- LYLE Safety Sign, Ear Plugs Worn, 10in.H (U4-1228-RA_14X10)
- 5.11 Station Wear Long Sleeved Shirt, Fire Nvy, Ctn, M (40052)
- 5.11 Ripstop TDU Shirt, L, Dark Navy (72002)
- 5.11 Performance Short Slv Polo, XL, Dark Navy (71049T)
- 5.11 Station Wear Shrt Sleeve Shrt, Nvy, Ctn, XL (40050)
- 5.11 Taclite Pro Shirt, Black, XL (71175)
- 5.11 Taclite Pro Shirt, TDU Khaki, XL (71175)
- DICKIES Long Slv Indstrl Shirt, Poplin, Black, M (L535BK RG M)
- 5.11 Workwear and Protective Clothing