Shop All Work Shirts
5.11
Taclite Pro Shirt, 3XL, White
Mfr # 71175
Zoro # G7759832
product price: $60.00
/ea
$60.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Fits Chest Size 54 in to 56 in
- Fabric Weight 4 oz
- Pockets 4
- Sleeve Length Short Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 71175
- Zoro # G7759832
- UPC # 844802240048
- Country of Origin Viet Nam
- Category Work Shirts
Dimensions
Size | 3XL |
Fits Chest Size | 54 in to 56 in |
Sleeve Length | Short Sleeve |
Details
Item | Taclite Pro Shirt |
Color | White |
Fabric Weight | 4 oz |
Pockets | 4 |
Type | Short Sleeve |
Style | Taclite Pro Shirt |
Description
Taclite Pro Shirt, Short Sleeve, Color White, Size 3XL, Fits Chest Size 54 to 56, Garment Style Taclite Pro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Horizontal Glove Dispenser, Clr, 144 Glove (3RZT4)
- PIP PIP® MaxiFlex® Ultimate„¢ Nitrile Coated Knit Nylon Gloves, Small, 12 Pairs (34-874/S)
- KINCO Lightweight Cotton Chore Gloves, Dozen Pair (808 L 12PK)
- FALLTECH Fall Protection Harness, S/M, Polyester (8144QCSM)
- 5.11 Station Wear Shrt Sleeve Shrt, Nvy, Ctn, XL (40050)
- 5.11 Job Shirt 1/4 Zip, Black, S (72314)
- 5.11 Utility Polo, Size XL, Silver Tan (41180)
- 5.11 Short Sleeve Utility Polo, L, LE Green (41180)
- 5.11 Utili-T Long Sleeved Shirt, Nvy, 100 per Ctn, L, PK2 (40046)
- 5.11 Taclite Pro Shirt, Black, XL (71175)
- PROPPER Long Sleeve Shirt, Khaki, L Long (F545238250L3)
- 5.11 Work Shirts