Shop All Work Shirts
5.11
Taclite Pro Ripstop Long Sleeve Shirt, XL
Mfr # 62070
Zoro # G8782611
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 35% Taclite Ripstop Cotton with PTFE Finish, 65% Polyester
- Fabric Weight 4.4 oz
- Fits Chest Size 43 in to 45 in
- Pockets 6
- Type Taclite Shirt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 62070
- Zoro # G8782611
- UPC # 844802257503
- Country of Origin Viet Nam
- Category Work Shirts
Dimensions
Size | Xl |
Fits Chest Size | 43 in to 45 in |
Details
Item | Taclite Pro Ripstop Long Sleeve Shirt |
Color | Khaki |
Material | 35% Taclite Ripstop Cotton with PTFE Finish, 65% Polyester |
Fabric Weight | 4.4 oz |
Pockets | 6 |
Type | Taclite Shirt |
Includes | Collar Features (2) Hidden Button Down Tabs, Large Horizontal Back Vent Lined with Mesh That Has Good Wicking Properties, Locker Loop At Inside Back Yoke, Polyester Cotton Blend for A Professional Appearance and Comfort, PTFE Finish for Stain Resistance |
Closure Type | 4-Hole Melamine Buttons, Hook-and-Loop |
Style | Ripstop Shirt |
Description
Taclite Pro Ripstop Long Sleeve Shirt, Size XL, TDU Khaki, Fits Chest Size 43 In. to 45 In., Garment Style Long Sleeve Shirt, Material 65 Percent Polyester, 35 Percent Taclite Ripstop Cotton with PTFE Finish, Binding 4-Hole Melamine Buttons, Hook-and-Loop, Fabric Weight 4.4 oz., Pockets 6, Type Taclite Shirt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER GHS Pictograms, Chemical Sign, 10"x14" (8001284)
- UTILITY PRO Basic Waterproof Rain Jacket, L (UHV822-L)
- HILLMAN 4 in. Black Aluminum Nail-On Number 3 1 pc, 3PK (841622)
- BRADY Isolation Blind Tags, 2in.Hx20in.W, PK25 (132454)
- 5.11 Taclite Pro Shirt, Black, L (72175)
- 5.11 Utility Polo, Size 2XL, Dark Navy (41180)
- 5.11 Taclite Pro Shirt, TDU Khaki, M (72175)
- 5.11 Taclite Pro Shirt, TDU Khaki, XL (72175)
- 5.11 Taclite Pro Shirt, Black, XL (71175)
- 5.11 Job Shirt 1/4 Zip, Heather Grey, XL (72314)
- RED KAP Mens Ss Navy Poplin Work Shirt, M (SP24NV SSLM)
- 5.11 Work Shirts