Shop All Work Pants and Shorts
5.11
Taclite Pro Pants, 40x36, Stone
Mfr # 74273
Zoro # G7757732
product price: $55.00
/ea
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE Treated 65%/35% Poly Cotton/Ripstop
- Gender Men's
- Size 40 in
- Fabric Weight 6.14 oz
- Fits Waist Size 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74273
- Zoro # G7757732
- UPC # 844802248921
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 40 in |
Fits Waist Size | 40 in |
Details
Item | Men's Taclite Pro Pants |
Color | Stone |
Material | PTFE Treated 65%/35% Poly Cotton/Ripstop |
Gender | Men's |
Inseam | 36 in |
Fabric Weight | 6.14 oz |
Closure Type | YKK Zipper, PRYM Snap |
Garment Style | Pants |
Number of Outside Pockets | 8 |
Pockets | 8 |
Includes Hammer Loop | No |
Description
Taclite Pro Pants, Size 40 In., Stone, Fits Waist Size 40 In., Garment Style Pro Pants, Inseam 36 In., Material PTFE Treated 65 Percent/35 Percent Poly Cotton/Ripstop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Calibration Gas, 25 ppm H2S, 34L (CG2-H-25-34)
- ZORO SELECT Barrier Guard, Polypropylene, 77x40, Yellow (19N881)
- ISOTUNES Foam, Silicone Hearing Protection, 29 dB (IT-04)
- AZUSA SAFETY Economy 13 ga. Nylon Gloves, Polyurethane Palm Coating, Gray, XS (N10559)
- 5.11 Mens Cargo Pants, Size 40" x 32", Charcoal (74439)
- 5.11 Men's Tactical Pant, Khaki, 30 to 31" (74251)
- 5.11 Ripstop TDU Pant, Black, 2XL R (74003)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 12 (64360)
- 5.11 Stryke Pant, Black, 30 30 (74369)
- 5.11 Stryke Pant, Black, 40 30 (74369)
- CONDOR OUTDOOR PRODUCTS CIPHER PANTS, FDE, 36X32 (101119-029-36-32)
- 5.11 Workwear