Shop All Work Pants and Shorts
5.11
Taclite Pro Pants, 40, Battle Brown
Mfr # 74273
Zoro # G8777824
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE Treated 65%/35% Poly Cotton/Ripstop
- Gender Men's
- Size 40 in
- Fabric Weight 6.14 oz
- Fits Waist Size 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 74273
- Zoro # G8777824
- UPC # 844802327763
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 40 in |
Fits Waist Size | 40 in |
Details
Item | Men's Taclite Pro Pants |
Color | Battle Brown |
Material | PTFE Treated 65%/35% Poly Cotton/Ripstop |
Gender | Men's |
Inseam | 34 in |
Fabric Weight | 6.14 oz |
Includes | (7) Belt Loops with A D-Ring, Bellowed Cargo Pockets, Breathable. PTFE Treated for Spill and Stain Resistance, Deep Front Pockets, Fade and Wrinkle Resistant, Knife and Cell Phone Pockets, Lightweight, Patented Rear Strap and Slash Pockets, Tough |
Garment Style | Pants |
Pockets | 8 |
Number of Outside Pockets | 8 |
Closure Type | YKK Zipper, PRYM Snap |
Includes Hammer Loop | No |
Description
Taclite Pro Pants, Size 40, Battle Brown, Fits Waist Size 40 In., Garment Style Pants, Inseam 34 In., Material 65 Percent Polyester, 35 Percent Cotton TDU Ripstop, Binding YKK Zipper, Prym Snap, Hoop-and-Loop, Fabric Weight 6.14 oz., Pockets 8, Type Taclite Pants
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST ALERT Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, (2) AA Batteries, 120V AC (SA520B)
- NMC Caution This Machine Starts And Stops Au, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (C677PB)
- BERKSHIRE Gloves, M, Nylon, PK200 (BGL7.200MB)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter M 1 pc, 6PK (840822)
- 5.11 Apex Pants, Size 36" x 30", Dark Navy (74434)
- 5.11 Stryke Pants, 34, Storm (74369)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 32x32 (74273)
- 5.11 Stryke Pant, Black, 34 30 (74369)
- 5.11 Stryke Pant, Black, 36 30 (74369)
- 5.11 Tactical Shorts, 40 in., Khaki (73327)
- RED KAP Work Pant, Khaki, 27 in Inseam (PT89KH 10 27)
- 5.11 Workwear