Shop All Work Pants and Shorts
5.11
Taclite Pro Pants, 38x32, Stone
Mfr # 74273
Zoro # G6051534
product price: $59.55
/ea
$59.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stone
- Material PTFE Treated 65%/35% Poly Cotton/Ripstop
- Gender Men's
- Fabric Weight 6.2 oz.
- Fits Waist Size 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74273
- Zoro # G6051534
- UPC # 844802248730
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 38 in |
Fits Waist Size | 38 in |
Details
Item | Men's Taclite Pro Pants |
Color | Stone |
Material | PTFE Treated 65%/35% Poly Cotton/Ripstop |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 6.2 oz. |
Number of Outside Pockets | 8 |
Garment Style | Taclite Pro Pant |
Closure Type | YKK Zipper, PRYM Snap |
Pockets | 8 |
Includes Hammer Loop | No |
Description
Taclite Pro Pants, Size 38, Stone, Fits Waist Size 38 In., Garment Style Pro Pants, Inseam 32 In., Material PTFE Treated 65 Percent/35 Percent Poly Cotton/Ripstop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Lime Class E Insulated Bibs, 3XL (8928)
- PETZL AVAO SIT Harness Size 2 Black (C079AA03)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow (19202)
- RADIANS Radians RW07 High Visibility Rainwear Overalls (RW07O-ESGV-4X)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 34x30 (74273)
- 5.11 Men's Tactical Pant, OD Green, 30 to 31" (74251)
- 5.11 Apex Pants, Size 34" x 30", Dark Navy (74434)
- 5.11 Men's Tactical Pant, Black, 36 to 37" (74251)
- 5.11 Mens Cargo Pants, Size 34" x 34", Black (74439)
- 5.11 Mens Urban Pants, Size 40" x 34", Charcoal (74461)
- GSS SAFETY ONYX Class E Safety Pants w/PTFE (6711-SMMD)
- 5.11 Workwear