Shop All Work Pants and Shorts
5.11
Taclite Pro Pants, 36x34, Stone
Mfr # 74273
Zoro # G7754467
product price: $55.00
/ea
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE Treated 65%/35% Poly Cotton/Ripstop
- Gender Men's
- Size 36 in
- Fabric Weight 6.14 oz
- Fits Waist Size 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74273
- Zoro # G7754467
- UPC # 844802248815
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Fits Waist Size | 36 in |
Details
Item | Men's Taclite Pro Pants |
Color | Stone |
Material | PTFE Treated 65%/35% Poly Cotton/Ripstop |
Gender | Men's |
Inseam | 34 in |
Fabric Weight | 6.14 oz |
Number of Outside Pockets | 8 |
Closure Type | YKK Zipper, PRYM Snap |
Garment Style | Pants |
Pockets | 8 |
Includes Hammer Loop | No |
Description
Taclite Pro Pants, Size 36 In., Stone, Fits Waist Size 36 In., Garment Style Pro Pants, Inseam 34 In., Material PTFE Treated 65 Percent/35 Percent Poly Cotton/Ripstop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UTILITY PRO Hi-Viz Sweatshirt, Ylw/Blk, Polymide, 2XL (UPA542-XXL-BLKYLW)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 10, PR, ANSI/ISEA Cut Grams: 1529 (STAGBPU-10)
- THOROGOOD SHOES Size 14 Men's Hiker Shoe Composite Oxford Hiker Saftey Toe, Black/Gray (804-6493 M 14)
- HONEYWELL ENVIRONMENTAL HowardLeig, Lpf-1 Max Lite Single-Use Earplugs, Cordless, 30nrr, Green, 200 Pairs (LPF1)
- 5.11 Stryke Pant, Size 34, Charcoal (74369)
- 5.11 Men's Tactical Pant, OD Green, 38 to 39" (74251)
- 5.11 Mens Urban Pants, Size 40" x 34", Charcoal (74461)
- 5.11 Ripstop TDU Pant, TDU Khaki, L R (74003)
- 5.11 Apex Pants, Size 34", Volcanic (74434)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 38x34 (74273)
- 5.11 Apex Pants, Size 34" x 32", Storm (74434)
- 5.11 Workwear