Shop All Work Pants and Shorts
5.11
Taclite Pro Pants, 34, Storm
Mfr # 74273
Zoro # G8777334
product price: $55.00
/ea
Not eligible for select promotions
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE Treated 65%/35% Poly Cotton/Ripstop
- Gender Men's
- Size 34 in
- Fabric Weight 6.14 oz
- Fits Waist Size 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74273
- Zoro # G8777334
- UPC # 844802328005
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Fits Waist Size | 34 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Men's Taclite Pro Pants |
Color | Storm |
Material | PTFE Treated 65%/35% Poly Cotton/Ripstop |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 6.14 oz |
Closure Type | YKK Zipper, PRYM Snap |
Includes | (7) Belt Loops with A D-Ring, Bellowed Cargo Pockets, Breathable. PTFE Treated for Spill and Stain Resistance, Deep Front Pockets, Fade and Wrinkle Resistant, Knife and Cell Phone Pockets, Lightweight, Patented Rear Strap and Slash Pockets, Tough |
Number of Outside Pockets | 8 |
Garment Style | Pants |
Pockets | 8 |
Includes Hammer Loop | No |
Description
Taclite Pro Pants, Size 34, Storm, Fits Waist Size 34 In., Garment Style Pants, Inseam 32 In., Material 65 Percent Polyester, 35 Percent Cotton TDU Ripstop, Binding YKK Zipper, Prym Snap, Hoop-and-Loop, Fabric Weight 6.14 oz., Pockets 8, Type Taclite Pants
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (LCU3-0219-RA_14x10)
- ANSELL Cold Protection Coated Gloves, Acrylic/Nylon Lining, 10 (97-631)
- GVS-RPB RPB Safety Heavy Duty Blast Suit, L (07-755-L)
- MECHANIX WEAR Knit Gloves, Acrylic/HPPE, 8/M, Black/Gray (S45EE-58-008)
- 5.11 Taclite Pro Pants, 34, Storm (74273)
- 5.11 Stryke Pants, 34, Storm (74369)
- 5.11 Stryke Pant, Khaki, 32 30 (74369)
- 5.11 Apex Pants, Size 34" x 32", Storm (74434)
- 5.11 Men's Tactical Pant, Black, 38 to 39" (74251)
- 5.11 Men's Tactical Pant, Black, 30 to 31" (74251)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 36x30 (P874NV 36 30)
- 5.11 Work Pants and Shorts