Shop All Work Pants and Shorts
5.11
Taclite Pro Pants, 32, Battle Brown
Mfr # 74273
Zoro # G8777657
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE Treated 65%/35% Poly Cotton/Ripstop
- Gender Men's
- Size 32 in
- Fabric Weight 6.14 oz
- Fits Waist Size 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74273
- Zoro # G8777657
- UPC # 844802327633
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 32 in |
Fits Waist Size | 32 in |
Details
Item | Men's Taclite Pro Pants |
Color | Battle Brown |
Material | PTFE Treated 65%/35% Poly Cotton/Ripstop |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 6.14 oz |
Garment Style | Pants |
Closure Type | YKK Zipper, PRYM Snap |
Number of Outside Pockets | 8 |
Includes | (7) Belt Loops with A D-Ring, Bellowed Cargo Pockets, Breathable. PTFE Treated for Spill and Stain Resistance, Deep Front Pockets, Fade and Wrinkle Resistant, Knife and Cell Phone Pockets, Lightweight, Patented Rear Strap and Slash Pockets, Tough |
Pockets | 8 |
Includes Hammer Loop | No |
Description
Taclite Pro Pants, Size 32, Battle Brown, Fits Waist Size 32 In., Garment Style Pants, Inseam 32 In., Material 65 Percent Polyester, 35 Percent Cotton TDU Ripstop, Binding YKK Zipper, Prym Snap, Hoop-and-Loop, Fabric Weight 6.14 oz., Pockets 8, Type Taclite Pants
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Stair Nosing, Ylw, 48inW, Plstic/Fiberglass (271820)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, 2XL, 100 PK, Orange (6016OXXL)
- SIGNMISSION OSHA Sign, Emergency Exit Please Use Other Doors, 24in X 18in Aluminum, 18"W, 24" L, Landscape (OS-NS-A-1824-L-11823)
- GENUINE GRIP Work Shoes, Womens, 6M, Wht, Slip On, PR (475-6M)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 34x30 (74273)
- 5.11 Stryke Pants, 32 x 30 In, Dark Navy (74369)
- 5.11 Taclite Pro Pants, 38, Battle Brown (74273)
- 5.11 Stryke Pant, Black, 36 36 (74369)
- 5.11 Ripstop TDU Pants, L/20, Dark Navy (64359)
- 5.11 Apex Pant, 35", Ranger Green, YKK Zipper (74434-186-35-34)
- 5.11 Defender Flex Jeans, Size 34", DW Indigo (74477)
- 5.11 Work Pants and Shorts