Shop All Work Pants and Shorts
5.11
Taclite Pro Pant, Mens, TDU Green, 44x30
Mfr # 74273
Zoro # G7710166
$61.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE Treated 65%/35% Poly Cotton/Ripstop
- Gender Men's
- Size 44 in
- Fabric Weight 6.14 oz
- Fits Waist Size 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 74273
- Zoro # G7710166
- UPC # 844802136372
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 44 in |
Fits Waist Size | 44 in |
Details
Item | Men's Taclite Pro Pants |
Color | TDU Green |
Material | PTFE Treated 65%/35% Poly Cotton/Ripstop |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 6.14 oz |
Number of Outside Pockets | 8 |
Garment Style | Pants |
Closure Type | YKK Zipper, PRYM Snap |
Pockets | 8 |
Includes | Breathable, Double Reinforced Seat and Knees, Lightweight, PTFE Treated for Stain Resistance, Self Adjusting Comfort Waist, Wrinkle and Fade Resistant |
Includes Hammer Loop | No |
Description
Men's Taclite Pant, Size 44, TDU Green, Fits Waist Size 44 In., Inseam 30 In., Material 65 Percent/35 Percent Poly Cotton/Ripstop, Fabric Weight 6.14 Oz, Pockets 8, Includes PTFE Treated for Stain Resistance, Wrinkle and Fade Resistant, Lightweight, Breathable, Self Adjusting Comfort Waist. Double Reinforced Seat and Knees.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Long Sleeve Coveralls, Cotton, Gray, XL (4877GY RG XL)
- FALLTECH Single Leg, 4 in, Blue (8204)
- GUARDIAN PURE SAFETY GROUP DUAL SRL BRACKET - SINGLE EYE (11058)
- BRADY Wire Marking Sleeves, White, 1.5 In W (PS-187-150-WT)
- 5.11 Taclite Pro Pant, Mens, Khaki, 44x32 (74273)
- 5.11 Apex Pants, Size 36" x 30", TDU Green (74434)
- 5.11 Ripstop TDU Pant, TDU Khaki, S R (74003)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 34x34 (74273)
- 5.11 Womens Stryke Pants, Size 16, Black (64418)
- 5.11 Taclite Pro Pants, 34, Storm (74273)
- TOUGH DUCK Expandable Waist Flat Front Flex Twill P (WP090)
- 5.11 Workwear and Protective Clothing