Shop All Work Pants and Shorts
5.11
Taclite Pro Pant, Mens, TDU Green, 36x32
Mfr # 74273
Zoro # G7430096
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material PTFE Treated 65%/35% Poly Cotton/Ripstop
- Gender Men's
- Size 36 in
- Fabric Weight 6.14 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 74273
- Zoro # G7430096
- UPC # 844802136426
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Fits Waist Size | 36 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Men's Taclite Pro Pants |
Color | TDU Green |
Material | PTFE Treated 65%/35% Poly Cotton/Ripstop |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 6.14 oz |
Number of Outside Pockets | 8 |
Includes | Breathable, Double Reinforced Seat and Knees, Lightweight, PTFE Treated for Stain Resistance, Self Adjusting Comfort Waist, Wrinkle and Fade Resistant |
Closure Type | YKK Zipper, PRYM Snap |
Garment Style | Taclite Pro Pant |
Pockets | 8 |
Includes Hammer Loop | No |
Description
Men's Taclite Pant, Size 36, TDU Green, Fits Waist Size 36 In., Inseam 32 In., Material 65 Percent/35 Percent Poly Cotton/Ripstop, Fabric Weight 6.14 Oz, Pockets 8, Includes PTFE Treated for Stain Resistance, Wrinkle and Fade Resistant, Lightweight, Breathable, Self Adjusting Comfort Waist. Double Reinforced Seat and Knees.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Stencil Set, Numbers&Letters, Plstic, 138PC (10195)
- MUCK BOOT CO Men's Muckster Lite Clog (MLC000 M 110)
- SHOWA Chemical Resistant Gloves, 9, Black, PR (892-9)
- ZORO SELECT Barricade Tape, Polyethylene, 1000 ft. (91463)
- 5.11 TDU Pant, Multicam, L R (74350)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x32 (74273)
- 5.11 Taclite Pro Pants, 34, Storm (74273)
- 5.11 Apex Pant, 35", Ranger Green, YKK Zipper (74434-186-35-34)
- 5.11 Apex Pants, Size 34" x 32", Storm (74434)
- 5.11 Men's Taclite Pant, TDU Khaki, 48, Long (74273)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 12 (64360)
- 5.11 Workwear