Shop All Work Pants and Shorts
5.11
Taclite Pro Pant, Mens, Khaki, 44x36
Mfr # 74273
Zoro # G7710123
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color TDU Khaki
- Material PTFE Treated 65%/35% Poly Cotton/Ripstop
- Gender Men's
- Size 44 in
- Inseam 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 74273
- Zoro # G7710123
- UPC # 844802135924
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 44 in |
Fits Waist Size | 44 in |
Details
Item | Men's Taclite Pro Pants |
Color | TDU Khaki |
Material | PTFE Treated 65%/35% Poly Cotton/Ripstop |
Gender | Men's |
Inseam | 36 in |
Fabric Weight | 6.14 oz |
Pockets | 8 |
Number of Outside Pockets | 8 |
Closure Type | YKK Zipper, PRYM Snap |
Garment Style | Taclite Pro Pant |
Includes | Breathable, Double Reinforced Seat and Knees, Lightweight, PTFE Treated for Stain Resistance, Self Adjusting Comfort Waist, Wrinkle and Fade Resistant |
Includes Hammer Loop | No |
Description
Men's Taclite Pant, Size 44, TDU Khaki, Fits Waist Size 44 In., Inseam 36 In., Material 65 Percent/35 Percent Poly Cotton/Ripstop, Fabric Weight 6.14 Oz, Pockets 8, Includes PTFE Treated for Stain Resistance, Wrinkle and Fade Resistant, Lightweight, Breathable, Self Adjusting Comfort Waist. Double Reinforced Seat and Knees.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Long Sleeve T-Shirt, Black, XLT (K126-BLK XLG TLL)
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, L, 1 PR (93860L)
- 3M DBI-SALA Cable Horizontal Lifeline System, 70 ft., 310 lb. Weight Capacity (7602070)
- PIP Urethane Coated Glove, Gray, XL, PK12 (719DGU/XL)
- 5.11 Stryke Pants, Size 38", Coyote (74369)
- 5.11 Men's Tactical Pant, Black, 32 to 33" (74251)
- 5.11 Women's Tactical Pant, Black, 10, 30-32" (64358)
- 5.11 Mens Cargo Pants, Size 34" x 34", Black (74439)
- 5.11 Men's Tactical Pant, Tundra, 34 to 35" (74251)
- 5.11 Apex Pants, Size 36" x 30", Black (74434)
- DICKIES Work Pants, Dark Navy, 38 in. Waist Size (LP65DN 38 34)
- 5.11 Work Pants and Shorts