Shop All Work Pants and Shorts
5.11
Taclite Pro Pant, Mens, Khaki, 40x32
Mfr # 74273
Zoro # G7430017
product price: $57.99
/ea
Not eligible for select promotions
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE Treated 65%/35% Poly Cotton/Ripstop
- Gender Men's
- Size 40 in
- Fabric Weight 6.14 oz
- Fits Waist Size 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74273
- Zoro # G7430017
- UPC # 844802135726
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 40 in |
Fits Waist Size | 40 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Men's Taclite Pro Pants |
Color | TDU Khaki |
Material | PTFE Treated 65%/35% Poly Cotton/Ripstop |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 6.14 oz |
Pockets | 8 |
Number of Outside Pockets | 8 |
Closure Type | YKK Zipper, PRYM Snap |
Includes | Breathable, Double Reinforced Seat and Knees, Lightweight, PTFE Treated for Stain Resistance, Self Adjusting Comfort Waist, Wrinkle and Fade Resistant |
Garment Style | Taclite Pro Pant |
Includes Hammer Loop | No |
Description
Men's Taclite Pant, Size 40, TDU Khaki, Fits Waist Size 40 In., Inseam 32 In., Material 65 Percent/35 Percent Poly Cotton/Ripstop, Fabric Weight 6.14 Oz, Pockets 8, Includes PTFE Treated for Stain Resistance, Wrinkle and Fade Resistant, Lightweight, Breathable, Self Adjusting Comfort Waist. Double Reinforced Seat and Knees.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Extreme Freezer Glove Black Lar (0679RBLKLAR)
- SIGNMISSION OSHA, 10" Height, Rigid Plastic, 14" x 10", Landscape, Shipping And Receiving Warehouse Sign (OS-MISC-P-1014-L-19513)
- DRAEGER Detector Tube, Water Vapor, PK10 (8103031)
- BULLARD Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Yellow (VTYLR)
- 5.11 Stryke Pants, 34, Storm (74369)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 38x34 (74273)
- 5.11 Stryke Pant, Khaki, 42 30 (74369)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 20 (64360)
- 5.11 Stryke Pant, Size 8, Khaki (64386)
- 5.11 Men's Tactical Pant, Black, 40 to 41" (74251)
- 5.11 Taclite Short, Coyote, 34 to 35" (73287)
- 5.11 Workwear