Shop All Work Pants and Shorts
5.11
Taclite Pro Pant, Mens, Dark Navy, 34x32
Mfr # 74273
Zoro # G7429721
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material PTFE Treated 65%/35% Poly Cotton/Ripstop
- Gender Men's
- Size 34 in
- Fabric Weight 6.14 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 74273
- Zoro # G7429721
- UPC # 844802136051
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Fits Waist Size | 34 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Men's Taclite Pro Pants |
Color | Dark Navy |
Material | PTFE Treated 65%/35% Poly Cotton/Ripstop |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 6.14 oz |
Closure Type | YKK Zipper, PRYM Snap |
Includes | Breathable, Double Reinforced Seat and Knees, Lightweight, PTFE Treated for Stain Resistance, Self Adjusting Comfort Waist, Wrinkle and Fade Resistant |
Pockets | 8 |
Number of Outside Pockets | 8 |
Garment Style | Taclite Pro Pant |
Includes Hammer Loop | No |
Description
Men's Taclite Pant, Size 34, Dark Navy, Fits Waist Size 34 In., Inseam 32 In., Material PTFE Treated 65 Percent/35 Percent Poly Cotton/Ripstop, Fabric Weight 6.14 Oz, Pockets 8, Includes PTFE Treated for Stain Resistance, Wrinkle and Fade Resistant, Lightweight, Breathable, Self Adjusting Comfort Waist. Double Reinforced Seat and Knees.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis Econ TpR/Cl2 Msh XBk Vest/2Tn Trm-Grn-M (SV22X-2ZGM-M)
- ZORO SELECT Thermal Transfer Printer Labls, 3x1in, PK8 (35YP23)
- ENDURA Goatskin Drivers Kelvar(R) Lndlge, PR (378GKTKLL)
- KISHIGO High-Visibility Vest, Pink, S/M (B126-S-M)
- 5.11 Stryke Pant, Khaki, 36 32 (74369)
- 5.11 Apex Pants, Size 36" x 30", Black (74434)
- 5.11 Men's Tactical Pant, Black, 40 to 41" (74251)
- 5.11 Stryke Pants, 34, Storm (74369)
- 5.11 Stryke Pants, 36 x 34 In, Dark Navy (74369)
- 5.11 Mens Urban Pants, Size 34" x 32", Navy (74461)
- DICKIES Work Pants, Mens, 32" Waist, 32" Inseam (WP95BK 32 32)
- 5.11 Work Pants and Shorts