Shop All Work Pants and Shorts
5.11
Taclite Pro Pant, Mens, Dark Navy, 32x30
Mfr # 74273
Zoro # G7429676
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material PTFE Treated 65%/35% Poly Cotton/Ripstop
- Gender Men's
- Size 32 in
- Fabric Weight 6.14 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74273
- Zoro # G7429676
- UPC # 844802135955
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 32 in |
Fits Waist Size | 32 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Men's Taclite Pro Pants |
Color | Dark Navy |
Material | PTFE Treated 65%/35% Poly Cotton/Ripstop |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 6.14 oz |
Closure Type | YKK Zipper, PRYM Snap |
Pockets | 8 |
Number of Outside Pockets | 8 |
Garment Style | Taclite Pro Pant |
Includes | Breathable, Double Reinforced Seat and Knees, Lightweight, PTFE Treated for Stain Resistance, Self Adjusting Comfort Waist, Wrinkle and Fade Resistant |
Includes Hammer Loop | No |
Description
Men's Taclite Pant, Size 32, Dark Navy, Fits Waist Size 32 In., Inseam 30 In., Material PTFE Treated 65 Percent/35 Percent Poly Cotton/Ripstop, Fabric Weight 6.14 Oz, Pockets 8, Includes PTFE Treated for Stain Resistance, Wrinkle and Fade Resistant, Lightweight, Breathable, Self Adjusting Comfort Waist. Double Reinforced Seat and Knees.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Outscape Chelsea Slip On (OSC900 M 085)
- PIP Cold Protection Gloves, Thermax Lining, M, 12PK (41-001M)
- ANSELL Nitrile Hi-Vis Coated Gloves, Palm Coverage, Orange, 9, PR (97-012)
- BROTHER Brother® P-Touch® TC Tape Cartridge, 3/8"W, Black on White (TC20Z1)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 32x32 (74273)
- 5.11 Taclite Pro Pant, Mens, Black, 32x32 (74273)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x32 (74273)
- 5.11 Stryke Pants, 36 x 34 In, Dark Navy (74369)
- 5.11 Ripstop TDU Pant, Black, 2XL R (74003)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 36x36 (74273)
- 5.11 Taclite Pro Pants, 38x32, Stone (74273)
- 5.11 Workwear and Protective Clothing