Shop All Work Pants and Shorts
5.11
Taclite Pro Pant, Mens, Coyote, 40x32
Mfr # 74273
Zoro # G7709816
product price: $55.00
/ea
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Coyote
- Material PTFE Treated 65%/35% Poly Cotton/Ripstop
- Gender Men's
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74273
- Zoro # G7709816
- UPC # 844802136808
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 40 in |
Fits Waist Size | 40 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Men's Taclite Pro Pants |
Color | Coyote |
Material | PTFE Treated 65%/35% Poly Cotton/Ripstop |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 6.14 oz |
Includes | Breathable, Double Reinforced Seat and Knees, Lightweight, PTFE Treated for Stain Resistance, Self Adjusting Comfort Waist, Wrinkle and Fade Resistant |
Garment Style | Pants |
Number of Outside Pockets | 8 |
Closure Type | YKK Zipper, PRYM Snap |
Pockets | 8 |
Includes Hammer Loop | No |
Description
Men's Taclite Pant, Size 40, Coyote, Fits Waist Size 40 In., Inseam 32 In., Material 65 Percent/35 Percent Poly Cotton/Ripstop, Fabric Weight 6.14 Oz, Pockets 8, Includes PTFE Treated for Stain Resistance, Wrinkle and Fade Resistant, Lightweight, Breathable, Self Adjusting Comfort Waist. Double Reinforced Seat and Knees.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 in W, White (M6-176-593)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, M, 1 PR (4026-M (8))
- 3M Combination Cartridge/Filter, Snap On/Off, NIOSH, Magenta, White, 5 PK, NIOSH (TR-6320N)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/Gray, XL, 12PK (34-9025/XL)
- 5.11 Stryke Pants, 34 x 34 In, Dark Navy (74369)
- 5.11 Mens Cargo Pants, Size 38" x 32", Black (74439)
- 5.11 Men's Taclite Pant, Black, 46, Long (74273)
- 5.11 Stryke Pant, Size 42, Charcoal (74369)
- 5.11 Stryke Pant, Khaki, 32 30 (74369)
- 5.11 Taclite Pro Pant, Mens, Black, 42x32 (74273)
- TOUGH DUCK Expandable Waist Flat Front Flex Twill P (WP090)
- 5.11 Workwear