Shop All Work Pants and Shorts
5.11
Taclite Pro Pant, Mens, Charcoal, 38x32
Mfr # 74273
Zoro # G7709396
product price: $55.00
/ea
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material PTFE Treated 65%/35% Poly Cotton/Ripstop
- Gender Men's
- Size 38 in
- Fabric Weight 6.14 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74273
- Zoro # G7709396
- UPC # 844802213318
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 38 in |
Fits Waist Size | 38 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Men's Taclite Pro Pants |
Color | Charcoal |
Material | PTFE Treated 65%/35% Poly Cotton/Ripstop |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 6.14 oz |
Includes | Breathable, Double Reinforced Seat and Knees, Lightweight, PTFE Treated for Stain Resistance, Self Adjusting Comfort Waist, Wrinkle and Fade Resistant |
Closure Type | YKK Zipper, PRYM Snap |
Garment Style | Taclite Pro Pant |
Number of Outside Pockets | 8 |
Pockets | 8 |
Includes Hammer Loop | No |
Description
Men's Taclite Pant, Size 38, Charcoal, Fits Waist Size 38 In., Inseam 32 In., Material 65 Percent/35 Percent Poly Cotton/Ripstop, Fabric Weight 6.14 Oz, Pockets 8, Includes PTFE Treated for Stain Resistance, Wrinkle and Fade Resistant, Lightweight, Breathable, Self Adjusting Comfort Waist. Double Reinforced Seat and Knees.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Warning Sign, Storage Not Permitted, 10inW (U6-1230-RD_10X7)
- PIP Vinyl Coated Gloves, Full Coverage, Yellow, L, 12PK (59-2515/L)
- ACCUFORM SAFETY LABEL HELP CONSERVE ENERGY LRCY511XVE (LRCY511XVE)
- AMERIC Conf Space Blwr/Exhstr, Air Driven, 12 in. (VAF3000P)
- 5.11 Taclite Pro Pant, Mens, Black, 38x36 (74273)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 38x30 (74273)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 34x30 (74273)
- 5.11 Stryke Pant, Black, 40 30 (74369)
- 5.11 Stryke Pant, Size 34, Charcoal (74369)
- 5.11 Men's Tactical Pant, Black, 38 to 39" (74251)
- TIMBERLAND PRO Work Series Pant Flex Canvis 8 36/30 (TB0A1VA9D02)
- 5.11 Workwear