Shop All Work Pants and Shorts
5.11
Taclite Pro Pant, Mens, Black, 44x34
Mfr # 74273
Zoro # G7709642
original price:
$60.79
5% off
new price: $57.75
/ea
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Material PTFE Treated 65%/35% Poly Cotton/Ripstop
- Gender Men's
- Size 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74273
- Zoro # G7709642
- UPC # 844802135474
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 44 in |
Fits Waist Size | 44 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Men's Taclite Pro Pants |
Color | Black |
Material | PTFE Treated 65%/35% Poly Cotton/Ripstop |
Gender | Men's |
Inseam | 34 in |
Fabric Weight | 6.14 oz |
Number of Outside Pockets | 8 |
Pockets | 8 |
Includes | Breathable, Double Reinforced Seat and Knees, Lightweight, PTFE Treated for Stain Resistance, Self Adjusting Comfort Waist, Wrinkle and Fade Resistant |
Closure Type | YKK Zipper, PRYM Snap |
Garment Style | Taclite Pro Pant |
Includes Hammer Loop | No |
Description
Men's Taclite Pant, Size 44, Black, Fits Waist Size 44 In., Inseam 34 In., Material 65 Percent/35 Percent Poly Cotton/Ripstop, Fabric Weight 6.14 Oz, Pockets 8, Includes PTFE Treated for Stain Resistance, Wrinkle and Fade Resistant, Lightweight, Breathable, Self Adjusting Comfort Waist. Double Reinforced Seat and Knees.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTIMATE ACID EATER Acid Spill Kit (2002-005)
- CONDOR Heat-Resistant Sleeve, Univ, 16 In L, White (4JD86)
- 3M 6000 Respirator Lens Cvr 10/Bg (6885PC1-B10)
- FLEMING SUPPLY All Weather Boot Tray Water Resistant Plastic Shoe Mat for Indoor and Outdoor Use, (Gray, Small) (892257MCM)
- 5.11 Ripstop TDU Pant, TDU Khaki, M L (74003)
- 5.11 Stryke Pant, Size 34, Charcoal (74369)
- 5.11 Mens Urban Pants, Size 36" x 30", Khaki (74461)
- 5.11 Stryke Pant, Size 8, Khaki (64386)
- 5.11 Apex Pant, 35", Ranger Green, YKK Zipper (74434-186-35-34)
- 5.11 Stryke Pants, 32, Storm (74369)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 30 30)
- 5.11 Work Pants and Shorts