Shop All Work Pants and Shorts
5.11
Taclite Pro Pant, Mens, Black, 44x30
Mfr # 74273
Zoro # G7429852
original price:
$59.75
7% off
new price: $55.00
/ea
Not eligible for select promotions
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material PTFE Treated 65%/35% Poly Cotton/Ripstop
- Gender Men's
- Size 44 in
- Fabric Weight 6.14 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74273
- Zoro # G7429852
- UPC # 844802135290
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 44 in |
Fits Waist Size | 44 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Men's Taclite Pro Pants |
Color | Black |
Material | PTFE Treated 65%/35% Poly Cotton/Ripstop |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 6.14 oz |
Includes | Breathable, Double Reinforced Seat and Knees, Lightweight, PTFE Treated for Stain Resistance, Self Adjusting Comfort Waist, Wrinkle and Fade Resistant |
Closure Type | YKK Zipper, PRYM Snap |
Pockets | 8 |
Number of Outside Pockets | 8 |
Garment Style | Taclite Pro Pant |
Includes Hammer Loop | No |
Description
Men's Taclite Pant, Size 44, Black, Fits Waist Size 44 In., Inseam 30 In., Material 65 Percent/35 Percent Poly Cotton/Ripstop, Fabric Weight 6.14 Oz, Pockets 8, Includes PTFE Treated for Stain Resistance, Wrinkle and Fade Resistant, Lightweight, Breathable, Self Adjusting Comfort Waist. Double Reinforced Seat and Knees.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC ArcArmor Welding Jacket, Navy, Cotton/Nylon, 2XL (244754)
- RINGERS GLOVES Gloves RIN065-08 R-Flex Gloves XS (065-08)
- NASCO Chemical Splash Jacket, L, PVC/Polyester (52JGL)
- CORTECH Pants, Inmate Uniforms, Orange, 34 to 38 In (COR1234)
- 5.11 Apex Pants, Size 32" x 34", Black (74434)
- 5.11 Men's Tactical Pant, Black, 36 to 37" (74251)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 40x30 (74273)
- 5.11 Stryke Pant, Black, 40 30 (74369)
- 5.11 Men's Tactical Pant, Black, 46 to 47" (74251)
- 5.11 Taclite EMS Pants, R/12, Black (64369)
- RED KAP Industrial Work Pants, Navy, Size 34x30 In (PT20NV 34 30)
- 5.11 Workwear