Shop All Work Pants and Shorts
5.11
Taclite Pro Pant, Mens, Black, 42x34
Mfr # 74273
Zoro # G7709633
product price: $63.85
/ea
Not eligible for select promotions
$63.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE Treated 65%/35% Poly Cotton/Ripstop
- Gender Men's
- Size 42 in
- Fabric Weight 6.14 oz
- Fits Waist Size 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74273
- Zoro # G7709633
- UPC # 844802135467
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 42 in |
Fits Waist Size | 42 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Men's Taclite Pro Pants |
Color | Black |
Material | PTFE Treated 65%/35% Poly Cotton/Ripstop |
Gender | Men's |
Inseam | 34 in |
Fabric Weight | 6.14 oz |
Number of Outside Pockets | 8 |
Closure Type | YKK Zipper, PRYM Snap |
Garment Style | Taclite Pro Pant |
Pockets | 8 |
Includes | Breathable, Double Reinforced Seat and Knees, Lightweight, PTFE Treated for Stain Resistance, Self Adjusting Comfort Waist, Wrinkle and Fade Resistant |
Includes Hammer Loop | No |
Description
Men's Taclite Pant, Size 42, Black, Fits Waist Size 42 In., Inseam 34 In., Material 65 Percent/35 Percent Poly Cotton/Ripstop, Fabric Weight 6.14 Oz, Pockets 8, Includes PTFE Treated for Stain Resistance, Wrinkle and Fade Resistant, Lightweight, Breathable, Self Adjusting Comfort Waist. Double Reinforced Seat and Knees.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA 720 TempDex Plus Nitrile Mediumweight Glove (720127)
- BERTECH Safety Warning Hazard Floor Tape, 2 In. Wide x 54 Feet Long, Black and Yellow Stripes (BERST-2BY)
- GLOWSHIELD Hi-Viz Green, T-Shirt, 100% Wicking Cooling Polyster, Size: 4XL (HW100FG (4XL))
- BRADY Label, 2 in W, Outdoor, Light Blue (M7C-2000-595-LB)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 42x30 (74273)
- 5.11 Taclite Pro Pant, Mens, Black, 42x30 (74273)
- 5.11 Taclite Pro Pant, Mens, Black, 42x32 (74273)
- 5.11 Stryke Pant, TDU Green, 42 36 (74369)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 40x30 (74273)
- 5.11 Stryke Pant, Size 42, Charcoal (74369)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 46 30)
- 5.11 Work Pants and Shorts