Shop All Work Pants and Shorts
5.11
Taclite Pro Pant, Mens, Black, 42x30
Mfr # 74273
Zoro # G7429843
product price: $59.15
/ea
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material PTFE Treated 65%/35% Poly Cotton/Ripstop
- Gender Men's
- Size 42 in
- Fabric Weight 6.14 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74273
- Zoro # G7429843
- UPC # 844802135283
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 42 in |
Fits Waist Size | 42 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Men's Taclite Pro Pants |
Color | Black |
Material | PTFE Treated 65%/35% Poly Cotton/Ripstop |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 6.14 oz |
Includes | Breathable, Double Reinforced Seat and Knees, Lightweight, PTFE Treated for Stain Resistance, Self Adjusting Comfort Waist, Wrinkle and Fade Resistant |
Pockets | 8 |
Garment Style | Taclite Pro Pant |
Closure Type | YKK Zipper, PRYM Snap |
Number of Outside Pockets | 8 |
Includes Hammer Loop | No |
Description
Men's Taclite Pant, Size 42, Black, Fits Waist Size 42 In., Inseam 30 In., Material 65 Percent/35 Percent Poly Cotton/Ripstop, Fabric Weight 6.14 Oz, Pockets 8, Includes PTFE Treated for Stain Resistance, Wrinkle and Fade Resistant, Lightweight, Breathable, Self Adjusting Comfort Waist. Double Reinforced Seat and Knees.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Crane & Hoists Danger Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English (LCU4-0366-ND_7X5)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402003)
- BERNE Chore Coat, Original, Washed, Med, Reg (CH377)
- BANNER STAKES Magnetic Retractable Belt Barrier, Wall Mount, Yellow, Belt Message: Caution - Do Not Enter (MH5002)
- 5.11 Taclite Pro Pant, Mens, Black, 42x34 (74273)
- 5.11 Taclite Pro Pant, Mens, Black, 42x32 (74273)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 42x30 (74273)
- 5.11 Men's Tactical Pant, Tundra, 34 to 35" (74251)
- 5.11 Taclite EMS Pants, Size 28, Black (74363)
- 5.11 Ripstop TDU Pant, Dark Navy, M R (74003)
- RED KAP Industrial Work Pants, Navy, Size 38x34 In (PT20NV 38 34)
- 5.11 Workwear and Protective Clothing