Shop All Work Pants and Shorts
5.11
Taclite Pro Pant, Mens, Black, 40x30
Mfr # 74273
Zoro # G7429834
product price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material PTFE Treated 65%/35% Poly Cotton/Ripstop
- Gender Men's
- Size 40 in
- Fabric Weight 6.14 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74273
- Zoro # G7429834
- UPC # 844802135276
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 40 in |
Fits Waist Size | 40 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Men's Taclite Pro Pants |
Color | Black |
Material | PTFE Treated 65%/35% Poly Cotton/Ripstop |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 6.14 oz |
Includes | Breathable, Double Reinforced Seat and Knees, Lightweight, PTFE Treated for Stain Resistance, Self Adjusting Comfort Waist, Wrinkle and Fade Resistant |
Closure Type | YKK Zipper, PRYM Snap |
Garment Style | Taclite Pro Pant |
Number of Outside Pockets | 8 |
Pockets | 8 |
Includes Hammer Loop | No |
Description
Men's Taclite Pant, Size 40, Black, Fits Waist Size 40 In., Inseam 30 In., Material 65 Percent/35 Percent Poly Cotton/Ripstop, Fabric Weight 6.14 Oz, Pockets 8, Includes PTFE Treated for Stain Resistance, Wrinkle and Fade Resistant, Lightweight, Breathable, Self Adjusting Comfort Waist. Double Reinforced Seat and Knees.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA VF, Glove, A4, Blk/Ylw, S, 231T81, PR (4561S-06-V)
- MSA SAFETY Leading-Edge Self Retracting Lifeline, 8 ft., Black (10192006)
- SUPERSCAN SUPERSCAN® Vinyl Envelope, 3" x 5", Clear, 50/Case (LH140)
- ACCUFORM Safety Record Signs, 74 x 28In, Vinyl, ENG (MBR605)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 40x32 (74273)
- 5.11 EMS Pants, 36/30, Black (74310)
- 5.11 Mens Cargo Pants, Size 38" x 32", Black (74439)
- 5.11 Ripstop TDU Pant, Dark Navy, L R (74003)
- 5.11 Women's Tactical Pant, Black, 8, 30-32" (64358)
- 5.11 Apex Pant Women, 6, Dark Navy, Zipper (64446-724-6-R)
- 5.11 Men's Tactical Pant, Khaki, 38 to 39" (74251)
- 5.11 Workwear and Protective Clothing