Shop All Work Pants and Shorts
5.11
Taclite Pro Pant, Mens, Black, 38x34
Mfr # 74273
Zoro # G3514953
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Material PTFE Treated 65%/35% Poly Cotton/Ripstop
- Gender Men's
- Fabric Weight 6.14 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74273
- Zoro # G3514953
- UPC # 844802135443
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 38 in |
Fits Waist Size | 38 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Men's Taclite Pro Pants |
Color | Black |
Material | PTFE Treated 65%/35% Poly Cotton/Ripstop |
Gender | Men's |
Inseam | 34 in |
Fabric Weight | 6.14 oz |
Includes | Breathable, Double Reinforced Seat and Knees, Lightweight, PTFE Treated for Stain Resistance, Self Adjusting Comfort Waist, Wrinkle and Fade Resistant |
Pockets | 8 |
Garment Style | Pants |
Closure Type | YKK Zipper, PRYM Snap |
Number of Outside Pockets | 8 |
Includes Hammer Loop | No |
Description
Men's Taclite Pant, Size 38, Black, Fits Waist Size 38 In., Inseam 34 In., Material 65 Percent/35 Percent Poly Cotton/Ripstop, Fabric Weight 6.14 Oz, Pockets 8, Includes PTFE Treated for Stain Resistance, Wrinkle and Fade Resistant, Lightweight, Breathable, Self Adjusting Comfort Waist. Double Reinforced Seat and Knees.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Gray, L, PR (451L-09)
- MIGHTY LINE Ind Floor Tape Markers, Arrow, Orng, PK50 (ARROW10O)
- ACCUFORM Spanish-Bilingual Safety First Sign, 14" Height, 10" Width, Plastic, Rectangle, English, Spanish (SBMGNF910VP)
- COYOTE EYEWEAR Coyote Eyewear 680562500646 FP-05 Floating Polarized Sunglasses; Matte Brown; Brown & Gold (FP-05 m brn/brown/gold nir)
- 5.11 Mens Cargo Pants, Size 44" x 32", Khaki (74439)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 42x30 (74273)
- 5.11 Ripstop TDU Pant, Dark Navy, XL L (74003)
- 5.11 Men's Tactical Pant, Black, 42 to 43" (74251)
- 5.11 Stryke Pant, Black, 34 30 (74369)
- 5.11 Stryke Pant, Khaki, 36 32 (74369)
- 5.11 Mens Urban Pants, Size 40" x 34", Charcoal (74461)
- 5.11 Workwear and Protective Clothing