Shop All Work Pants and Shorts
5.11
Taclite Pro Pant, Mens, Black, 36x34
Mfr # 74273
Zoro # G3514944
product price: $55.00
/ea
Not eligible for select promotions
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material PTFE Treated 65%/35% Poly Cotton/Ripstop
- Gender Men's
- Fabric Weight 6.14 oz
- Fits Waist Size 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74273
- Zoro # G3514944
- UPC # 844802135436
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Fits Waist Size | 36 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Men's Taclite Pro Pants |
Color | Black |
Material | PTFE Treated 65%/35% Poly Cotton/Ripstop |
Gender | Men's |
Inseam | 34 in |
Fabric Weight | 6.14 oz |
Garment Style | Pants |
Number of Outside Pockets | 8 |
Includes | Breathable, Double Reinforced Seat and Knees, Lightweight, PTFE Treated for Stain Resistance, Self Adjusting Comfort Waist, Wrinkle and Fade Resistant |
Pockets | 8 |
Closure Type | YKK Zipper, PRYM Snap |
Includes Hammer Loop | No |
Description
Men's Taclite Pant, Size 36, Black, Fits Waist Size 36 In., Inseam 34 In., Material 65 Percent/35 Percent Poly Cotton/Ripstop, Fabric Weight 6.14 Oz, Pockets 8, Includes PTFE Treated for Stain Resistance, Wrinkle and Fade Resistant, Lightweight, Breathable, Self Adjusting Comfort Waist. Double Reinforced Seat and Knees.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Seat Harness, Size 1 (C038DA00)
- BRADY Evacuation Area Sign, 14X20", WHT/R, AL (95505)
- ALTA Alta 039-50900 Pro Line Knee Pads (039-50900)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Yellow (19228)
- 5.11 Stryke Pant, Size 28, Battle Brown (74369)
- 5.11 Ripstop TDU Pants, R/12, Dark Navy (64359)
- 5.11 Apex Pants, Size 34" x 30", Dark Navy (74434)
- 5.11 Stryke Pants, 34 x 30 In, Dark Navy (74369)
- 5.11 Mens Cargo Pants, Size 40" x 30", Black (74439)
- 5.11 Taclite EMS Pants, R/12, Black (64369)
- CONDOR OUTDOOR PRODUCTS CIPHER PANTS, FDE, 38X32 (101119-029-38-32)
- 5.11 Workwear