Shop All Work Pants and Shorts
5.11
Taclite Pro Pant, Mens, Black, 36x30
Mfr # 74273
Zoro # G6049382
product price: $55.00
/ea
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material PTFE Treated 65%/35% Poly Cotton/Ripstop
- Gender Men's
- Size 36 in
- Fabric Weight 6.14 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74273
- Zoro # G6049382
- UPC # 844802135252
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Fits Waist Size | 36 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Men's Taclite Pro Pants |
Color | Black |
Material | PTFE Treated 65%/35% Poly Cotton/Ripstop |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 6.14 oz |
Closure Type | YKK Zipper, PRYM Snap |
Includes | Breathable, Double Reinforced Seat and Knees, Lightweight, PTFE Treated for Stain Resistance, Self Adjusting Comfort Waist, Wrinkle and Fade Resistant |
Number of Outside Pockets | 8 |
Garment Style | Taclite Pro Pant |
Pockets | 8 |
Includes Hammer Loop | No |
Description
Men's Taclite Pant, Size 36, Black, Fits Waist Size 36 In., Inseam 30 In., Material 65 Percent/35 Percent Poly Cotton/Ripstop, Fabric Weight 6.14 Oz, Pockets 8, Includes PTFE Treated for Stain Resistance, Wrinkle and Fade Resistant, Lightweight, Breathable, Self Adjusting Comfort Waist. Double Reinforced Seat and Knees.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Solid Vest, Black, Large/XL (V1021571U-L/XL)
- CONDOR Hairnet, Polyester, 24 in, Size Large, White, 100 Pack (1TTU8)
- BDG Acrylic 3-Hole Balaclava, EA, Universal (90-0-616)
- WEARWELL Tacky Mat, Blue, 24x45", PK4 (095)
- 5.11 Men's Taclite Pant, Black, 50, Long (74273)
- 5.11 Men's Tactical Pant, Tundra, 38 to 39" (74251)
- 5.11 Stryke Pant, Size 16, Dark Navy (64386)
- 5.11 Men's Tactical Pant, Khaki, 38 to 39" (74251)
- 5.11 Apex Pants, Size 36" x 32", Black (74434)
- 5.11 Taclite Pro Pants, 34, Storm (74273)
- RED KAP Work Pant, Navy, 30 in Inseam (PT89NV 18 30)
- 5.11 Workwear