Shop All Work Pants and Shorts
5.11
Taclite Pro Pant, Mens, Black, 32x30
Mfr # 74273
Zoro # G7429816
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material PTFE Treated 65%/35% Poly Cotton/Ripstop
- Gender Men's
- Size 32 in
- Fabric Weight 6.14 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 74273
- Zoro # G7429816
- UPC # 844802135238
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 32 in |
Fits Waist Size | 32 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Men's Taclite Pro Pants |
Color | Black |
Material | PTFE Treated 65%/35% Poly Cotton/Ripstop |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 6.14 oz |
Includes | Breathable, Double Reinforced Seat and Knees, Lightweight, PTFE Treated for Stain Resistance, Self Adjusting Comfort Waist, Wrinkle and Fade Resistant |
Closure Type | YKK Zipper, PRYM Snap |
Number of Outside Pockets | 8 |
Pockets | 8 |
Garment Style | Taclite Pro Pant |
Includes Hammer Loop | No |
Description
Men's Taclite Pant, Size 32, Black, Fits Waist Size 32 In., Inseam 30 In., Material 65 Percent/35 Percent Poly Cotton/Ripstop, Fabric Weight 6.14 Oz, Pockets 8, Includes PTFE Treated for Stain Resistance, Wrinkle and Fade Resistant, Lightweight, Breathable, Self Adjusting Comfort Waist. Double Reinforced Seat and Knees.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GSS SAFETY Hype-Lite Class 2 Safety Vest w/Rflctn (1601-XL)
- BULLARD Fire Helmet, Black, Thermoplastic (FCBKR)
- HOT RODS Flame Resistant Knit Cap, Blue, Nylon (RQ301)
- SPENCO Gel Insole, Mens, Fits Size 14 to 15, PR (39818)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x32 (74273)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 32x32 (74273)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x30 (74273)
- 5.11 Taclite EMS Pants, Size 28, Black (74363)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 34x30 (74273)
- 5.11 Men's Taclite Pant, Black, 48, Long (74273)
- PROPPER Men Tactical Pants, 42" x 30", Olive (F52944X33042X30)
- 5.11 Workwear