Shop All Work Pants and Shorts
5.11
Taclite Pro Pant, Mens, Black, 30x30
Mfr # 74273
Zoro # G7429807
product price: $59.19
/ea
Not eligible for select promotions
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE Treated 65%/35% Poly Cotton/Ripstop
- Gender Men's
- Size 30 in
- Fabric Weight 6.14 oz
- Fits Waist Size 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74273
- Zoro # G7429807
- UPC # 844802135221
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 30 in |
Fits Waist Size | 30 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Men's Taclite Pro Pants |
Color | Black |
Material | PTFE Treated 65%/35% Poly Cotton/Ripstop |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 6.14 oz |
Garment Style | Taclite Pro Pant |
Number of Outside Pockets | 8 |
Closure Type | YKK Zipper, PRYM Snap |
Pockets | 8 |
Includes | Breathable, Double Reinforced Seat and Knees, Lightweight, PTFE Treated for Stain Resistance, Self Adjusting Comfort Waist, Wrinkle and Fade Resistant |
Includes Hammer Loop | No |
Description
Men's Taclite Pant, Size 30, Black, Fits Waist Size 30 In., Inseam 30 In., Material 65 Percent/35 Percent Poly Cotton/Ripstop, Fabric Weight 6.14 Oz, Pockets 8, Includes PTFE Treated for Stain Resistance, Wrinkle and Fade Resistant, Lightweight, Breathable, Self Adjusting Comfort Waist. Double Reinforced Seat and Knees.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Safety Inspection Tag, 5-3/4 x 3 In, PK10 (86556)
- STEINER INDUSTRIES FR Cotton Coveralls, Cotton, 3XL, Men (1065-3X)
- SIGNMISSION OSHA EMERGENCY Sign, Phone 911 Only, 24in X 18in Rigid Plastic, 18" W, 24" L, Landscape (OS-EM-P-1824-L-10310)
- GUARDIAN EQUIPMENT Emergency Shower, Horizontal, 30 gpm (G1643SSH)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x30 (74273)
- 5.11 Stryke Pant, Black, 34 32 (74369)
- 5.11 Stryke Pant, Khaki, 34 30 (74369)
- 5.11 Stryke Pant, Khaki, 38 30 (74369)
- 5.11 Women's Tactical Pant, Black, 10, 30-32" (64358)
- 5.11 Taclite EMS Pants, L/4, Dark Navy (64369)
- MARCO Ultralite Blast Suit - 5X-Large (1029507)
- 5.11 Work Pants and Shorts