Shop All Work Pants and Shorts
5.11
Taclite Pants, Size 48", Tundra
Mfr # 74273L
Zoro # G4847460
product price: $63.00
/ea
$63.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tundra
- Material 35% Cotton TDU Ripstop, 65% Polyester
- Inseam Unhemmed
- Fabric Weight 6.14 oz
- Fits Waist Size 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74273L
- Zoro # G4847460
- UPC # 844802150828
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 48 in |
Fits Waist Size | 48 in |
Details
Item | Taclite Pro Pants |
Color | Tundra |
Material | 35% Cotton TDU Ripstop, 65% Polyester |
Inseam | Unhemmed |
Fabric Weight | 6.14 oz |
Pockets | 8 |
Garment Style | Taclite Pants |
Closure Type | Hoop-and-Loop, Prym Snap, YKK Zipper |
Description
Taclite Pants, Size 48 In., Tundra, Fits Waist Size 48 In., Garment Style Pants, Inseam Unhemmed, Material 65 Percent Polyester/35 Percent Cotton, Binding YKK Zipper, Prym Snap, Fabric Weight 6.1 oz., Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER ANCHOR SAFETY ARS Series PVC Flashing. Retail Package. (2807)
- MOLDEX N95 Disposable Respirator w/ Valve, M/L, Blue, PK2 (2300V)
- SHARPS ASSURE Sharps Container, 1-1/4 gal., Red, Snap Lid (SA28GU)
- QUAKEHOLD! Flex Mount Bar, Black, 400 lb. (RDFMBAR6)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 38x32 (74273)
- 5.11 Men's Tactical Pant, Black, 42 to 43" (74251)
- 5.11 Taclite EMS Pants, L/4, Dark Navy (64369)
- 5.11 Mens Cargo Pants, Size 42" x 36", Black (74439)
- 5.11 Men's Tactical Pant, Black, 36 to 37" (74251)
- 5.11 Men's Tactical Pant, Khaki, 30 to 31" (74251)
- 5.11 Taclite Pro Pants, 34, Storm (74273)
- 5.11 Workwear