Shop All Work Pants and Shorts
5.11
Taclite Pants, L/8, Charcoal
Mfr # 64360
Zoro # G7754056
product price: $55.00
/ea
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal
- Material Polyester/Cotton Taclite Ripstop Fabric
- Gender Women's
- Fabric Weight 6.2 oz.
- Fits Waist Size 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64360
- Zoro # G7754056
- UPC # 844802220354
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 8 |
Fits Waist Size | 28 in |
Details
Item | Women's Taclite Pro Pants |
Color | Charcoal |
Material | Polyester/Cotton Taclite Ripstop Fabric |
Gender | Women's |
Inseam | L |
Fabric Weight | 6.2 oz. |
Closure Type | YKK Zipper, PRYM Snap |
Number of Outside Pockets | 8 |
Garment Style | Taclite Pants |
Pockets | 8 |
Includes Hammer Loop | No |
Style Number | 64360 |
Description
Taclite Pants, Size L/8, Charcoal, Fits Waist Size 28 In., Garment Style Taclite Pants, Type Women's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID SparkGuard Leggings (181HIPLEG)
- BRADY Lockout Kit, 2.743" D, 3.95" W, Plastic, Red (153674)
- LYLE No Parking Anytime Sign, 18" x 12, T1-2903-EG_12x18 (T1-2903-EG_12x18)
- MICRO-TOUCH Micro-Touch, Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, M, 100 PK, Royal Blue (313029)
- 5.11 Taclite Pro Pant, Mens, Black, 34x32 (74273)
- 5.11 Stryke Pants, 34, Storm (74369)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 38x34 (74273)
- 5.11 Taclite Pro Pants, 34, Storm (74273)
- 5.11 Stryke Pant, Size 34, Charcoal (74369)
- 5.11 Mens Cargo Pants, Size 36" x 30", Black (74439)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 4030)
- 5.11 Workwear and Protective Clothing