Shop All Work Pants and Shorts
5.11
Taclite Pants, L/6, Charcoal
Mfr # 64360
Zoro # G7754047
product price: $55.00
/ea
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal
- Material Polyester/Cotton Taclite Ripstop Fabric
- Gender Women's
- Fabric Weight 6.2 oz.
- Fits Waist Size 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64360
- Zoro # G7754047
- UPC # 844802220347
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 6 |
Fits Waist Size | 27 in |
Details
Item | Women's Taclite Pro Pants |
Color | Charcoal |
Material | Polyester/Cotton Taclite Ripstop Fabric |
Gender | Women's |
Inseam | L |
Fabric Weight | 6.2 oz. |
Closure Type | YKK Zipper, PRYM Snap |
Garment Style | Taclite Pants |
Number of Outside Pockets | 8 |
Pockets | 8 |
Includes Hammer Loop | No |
Style Number | 64360 |
Description
Taclite Pants, Size L/6, Charcoal, Fits Waist Size 27 In., Garment Style Taclite Pants, Type Women's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Moldex 6970 Meteors® Foam Earplugs, Corded, 100 Pairs/Box (6970)
- GLOWEAR BY ERGODYNE Lime 4XL/5XL Hi-Vis FR Safety Vest - Class 2, Dual Compliant (8261FRHL)
- HILLMAN English White Fire Extinguisher Sign 7 in. H X 5 in. W, 6PK (848739)
- SHOWA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (541-L)
- 5.11 Stryke Pants, 36, Storm (74369)
- 5.11 Apex Pant Women, 6, Dark Navy, Zipper (64446-724-6-R)
- 5.11 Taclite Pro Pant, Mens, Black, 32x32 (74273)
- 5.11 TDU Pant, Multicam, L R (74350)
- 5.11 Men's Tactical Pant, Black, 30 to 31" (74251)
- 5.11 Apex Pants, Size 35" x 34", Dark Navy (74434)
- RED KAP Work Pant, Black, 28 in Inseam (PT89BK 16 28)
- 5.11 Workwear and Protective Clothing