Shop All Work Pants and Shorts
5.11
Taclite Pants, L/4, Charcoal
Mfr # 64360
Zoro # G7754031
product price: $55.00
/ea
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal
- Material Polyester/Cotton Taclite Ripstop Fabric
- Gender Women's
- Fabric Weight 6.2 oz.
- Fits Waist Size 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64360
- Zoro # G7754031
- UPC # 844802220330
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 4 |
Fits Waist Size | 26 in |
Details
Item | Women's Taclite Pro Pants |
Color | Charcoal |
Material | Polyester/Cotton Taclite Ripstop Fabric |
Gender | Women's |
Inseam | L |
Fabric Weight | 6.2 oz. |
Garment Style | Taclite Pants |
Closure Type | YKK Zipper, PRYM Snap |
Number of Outside Pockets | 8 |
Pockets | 8 |
Includes Hammer Loop | No |
Style Number | 64360 |
Description
Taclite Pants, Size L/4, Charcoal, Fits Waist Size 26 In., Garment Style Taclite Pants, Type Women's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Cooling Towel, Bl, 40-7/8in.L x 9-3/4in.W (6602MF)
- SLOGGERS Sloggers Hat Braid Lt Bn (442LB)
- KLEENGUARD A40 Coveralls - Zipper Front, XXXL, 25 PK, White (KCC44306)
- AZUSA SAFETY Commander 13 ga. ANSI A3 Cut Resistant Gloves, Polyurethane Palm Coating, Gray, XL (N10590)
- 5.11 Ripstop TDU Pant, TDU Khaki, S S (74003)
- 5.11 Taclite Pro Pant, Mens, Khaki, 44x32 (74273)
- 5.11 Apex Pants, Size 35" x 34", Dark Navy (74434)
- 5.11 Stryke Pants, 36, Storm (74369)
- 5.11 TDU Pant, Multicam, L R (74350)
- 5.11 Taclite Pro Pants, 38x32, Stone (74273)
- 5.11 Men's Taclite Pant, Black, 48, Long (74273)
- 5.11 Workwear and Protective Clothing