Shop All Work Pants and Shorts
5.11
Taclite Pants, L/14, Charcoal
Mfr # 64360
Zoro # G7754083
product price: $55.00
/ea
$55.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Charcoal
- Material Polyester/Cotton Taclite Ripstop Fabric
- Gender Women's
- Fabric Weight 6.2 oz.
- Fits Waist Size 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64360
- Zoro # G7754083
- UPC # 844802220385
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 14 |
Fits Waist Size | 32 in |
Details
Item | Women's Taclite Pro Pants |
Color | Charcoal |
Material | Polyester/Cotton Taclite Ripstop Fabric |
Gender | Women's |
Inseam | L |
Fabric Weight | 6.2 oz. |
Number of Outside Pockets | 8 |
Garment Style | Taclite Pants |
Closure Type | YKK Zipper, PRYM Snap |
Pockets | 8 |
Includes Hammer Loop | No |
Style Number | 64360 |
Description
Taclite Pants, Size L/14, Charcoal, Fits Waist Size 32 In., Garment Style Taclite Pants, Type Women's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Class 3 High Visibility Orange Safety Vest - Large/X-Large (48-73-5146)
- MAPA PROFESSIONAL MAPA ® Temp-Dex 710, Nitrile Palm Coated Thermal Gloves w/ Dots, Light Weight, 1 Pair, Size 11 (710121)
- OCCUNOMIX Rain Pants, Yellow, 5XL, Fits Waist 60 to 62" (LUX-TRBIB-Y5X)
- C.H. HANSON Interlocking Stncls, Numb & Letters, Brass, 10071 (10071)
- 5.11 Ripstop TDU Pants, R/12, Dark Navy (64359)
- 5.11 Apex Pants, Size 34", Volcanic (74434)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 40x32 (74273)
- 5.11 Mens Cargo Pants, Size 34" x 30", Black (74439)
- 5.11 Stryke Pant, Black, 34 34 (74369)
- 5.11 Apex Pant, 35", Ranger Green, YKK Zipper (74434-186-35-34)
- RED KAP Mens Charcoal Industrial Short (PT26CH 38 10)
- 5.11 Work Pants and Shorts