Shop All Work Pants and Shorts
5.11
Taclite Pants, L/12, Charcoal
Mfr # 64360
Zoro # G7754074
product price: $56.65
/ea
$56.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal
- Material Polyester/Cotton Taclite Ripstop Fabric
- Gender Women's
- Fabric Weight 6.2 oz.
- Fits Waist Size 30-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64360
- Zoro # G7754074
- UPC # 844802220378
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 12 |
Fits Waist Size | 30-1/2 in |
Details
Item | Women's Taclite Pro Pants |
Color | Charcoal |
Material | Polyester/Cotton Taclite Ripstop Fabric |
Gender | Women's |
Inseam | L |
Fabric Weight | 6.2 oz. |
Garment Style | Taclite Pants |
Number of Outside Pockets | 8 |
Closure Type | YKK Zipper, PRYM Snap |
Pockets | 8 |
Includes Hammer Loop | No |
Style Number | 64360 |
Description
Taclite Pants, Size L/12, Charcoal, Fits Waist Size 30-1/2 In., Garment Style Taclite Pants, Type Women's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (34L256)
- PLASTICADE Sign Base with Wheels and Post, Rubber 60 lbs. (800-RB-60WHL-60PK-KIT)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Black (1340185)
- SIGNMISSION Safety Sign, OSHA Warning, 12" Height, Aluminum, This Area Closed Off, Landscape (OS-WS-A-1218-L-19715)
- 5.11 Stryke Pants, 34, Storm (74369)
- 5.11 Ripstop TDU Pants, L/20, Dark Navy (64359)
- 5.11 Stryke Pants, 32 x 30 In, Dark Navy (74369)
- 5.11 Men's Tactical Pant, Black, 32 to 33" (74251)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 12 (64360)
- 5.11 Men's Tactical Pant, Black, 42 to 43" (74251)
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 48 34)
- 5.11 Work Pants and Shorts