Shop All Work Pants and Shorts
5.11
Taclite EMS Shorts, Size 48, Dark Nvy
Mfr # 73309
Zoro # G7763314
$66.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Navy
- Material Polyester/Cotton Taclite Ripstop Fabric
- Gender Men's
- Inseam 11 in
- Fabric Weight 6.14 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 73309
- Zoro # G7763314
- UPC # 844802262576
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 48 in |
Fits Waist Size | 48 in |
Details
Item | Taclite EMS Shorts |
Color | Dark Navy |
Material | Polyester/Cotton Taclite Ripstop Fabric |
Gender | Men's |
Inseam | 11 in |
Fabric Weight | 6.14 oz |
Number of Outside Pockets | 8 |
Pockets | 8 |
Garment Style | Taclite EMS Shorts |
Style Number | 73309 |
Description
Taclite EMS Shorts, Size 48, Dark Navy, Fits Waist Size 48 In., Inseam 11 In., Material 65 Percent Polyester/35 Percent Cotton TDU(r) Ripstop, Fabric Weight 6.14 oz., Pockets 8, Type Tactical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Filter, Magenta, 2 PK, NIOSH 42 CFR 84 (10146939)
- NEVS Nectar Thick Liquids Label 5/16 x 1-1/4" (D-2449)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0023BL)
- ECOBAILER Disposable Bailer, 1027mL, Clear PVC, PK24 (ECOPROPVC-153)
- 5.11 Mens Cargo Pants, Size 36" x 30", Black (74439)
- 5.11 Women's Tactical Pant, Black, 10, 30-32" (64358)
- 5.11 Men's Taclite Pant, Coyote, 48, Long (74273)
- 5.11 Men's Tactical Pant, Khaki, 30 to 31" (74251)
- 5.11 Stryke Pants, 34, Storm (74369)
- 5.11 Men's Tactical Pant, Black, 48 to 49" (74251)
- 5.11 Womens Stryke Pants, Size 20, Dark Navy (64418)
- 5.11 Workwear