Shop All Work Pants and Shorts
5.11
Taclite EMS Shorts, Size 42, Dark Nvy
Mfr # 73309
Zoro # G7763296
product price: $63.85
/ea
$63.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Dark Navy
- Material Polyester/Cotton Taclite Ripstop Fabric
- Gender Men's
- Inseam 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 73309
- Zoro # G7763296
- UPC # 844802262545
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 42 in |
Fits Waist Size | 42 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Taclite EMS Shorts |
Color | Dark Navy |
Material | Polyester/Cotton Taclite Ripstop Fabric |
Gender | Men's |
Inseam | 11 in |
Fabric Weight | 6.14 oz |
Number of Outside Pockets | 8 |
Pockets | 8 |
Garment Style | Taclite EMS Shorts |
Style Number | 73309 |
Description
Taclite EMS Shorts, Size 42, Dark Navy, Fits Waist Size 42 In., Inseam 11 In., Material 65 Percent Polyester/35 Percent Cotton TDU(r) Ripstop, Fabric Weight 6.14 oz., Pockets 8, Type Tactical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, XS, 1 PR (11-511)
- JUSTRITE Corrosive Safety Cabinet, Manual, 34"W (896002)
- SIGNMISSION Caution Sign-Drivers Must Chock Wheels On Both Sides-10x14 OSHA Sign, 10" L, 14" H, CS-Wheel Chock 2 (CS-Wheel Chock 2)
- FUTURO Energizing Support Glove, Small/Medium, Fits Palm Size 6.5 in. - 8.0 in., Tan (09183EN)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 16 (64360)
- 5.11 Ripstop TDU Pant, Dark Navy, L R (74003)
- 5.11 Stryke Pant, Khaki, 34 30 (74369)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 40x30 (74273)
- 5.11 Men's Tactical Pant, Black, 48 to 49" (74251)
- 5.11 Mens Cargo Pants, Size 34" x 34", Black (74439)
- CARHARTT WRKPNTS DUNGAREE 34 32 MDNGHT (B11-MDT 34 32)
- 5.11 Workwear and Protective Clothing