Shop All Work Pants and Shorts
5.11
Taclite EMS Shorts, Size 40, Dark Nvy
Mfr # 73309
Zoro # G7785084
product price: $60.00
/ea
$60.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Navy
- Material Polyester/Cotton Taclite Ripstop Fabric
- Gender Men's
- Inseam 11 in
- Fabric Weight 6.14 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 73309
- Zoro # G7785084
- UPC # 844802262538
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 40 in |
Fits Waist Size | 40 in |
Details
Item | Taclite EMS Shorts |
Color | Dark Navy |
Material | Polyester/Cotton Taclite Ripstop Fabric |
Gender | Men's |
Inseam | 11 in |
Fabric Weight | 6.14 oz |
Number of Outside Pockets | 8 |
Pockets | 8 |
Garment Style | Taclite EMS Shorts |
Style Number | 73309 |
Description
Taclite EMS Shorts, Size 40, Dark Navy, Fits Waist Size 40 In., Inseam 11 In., Material 65 Percent Polyester/35 Percent Cotton TDU(r) Ripstop, Fabric Weight 6.14 oz., Pockets 8, Type Tactical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Identification Reader Cover, Smoke (STI-6520-S)
- RADIANS Hi-Vis Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, (RWGD100TXL)
- TIMBERLAND PRO Anti-Fatigue Insole, 12-13, Orange/Blk, PR (91621)
- CONDOR Self Retracting Lifeline, 10 ft., Black (35KV09)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x30 (74273)
- 5.11 Mens Urban Pants, Size 40" x 34", Charcoal (74461)
- 5.11 Stryke Pant, TDU Green, 32 30 (74369)
- 5.11 Stryke Pants, 32, Storm (74369)
- 5.11 Mens Cargo Pants, Size 30" x 32", Black (74439)
- 5.11 Stryke Pant, Black, 40 30 (74369)
- CARHARTT BD2808 M RF Rilaxed Fitt Utly Jean (102808-498)
- 5.11 Work Pants and Shorts