Shop All Work Pants and Shorts
5.11
Taclite EMS Pants, Size 28, Black
Mfr # 74363
Zoro # G7767636
product price: $68.25
/ea
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton
- Gender Men's
- Fabric Weight 6.14 oz
- Fits Waist Size 28 in
- Garment Style Men's Pants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74363
- Zoro # G7767636
- UPC # 844802268264
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 28 in |
Fits Waist Size | 28 in |
Details
Item | Taclite EMS Pants |
Color | Black |
Material | 65% Polyester/35% Cotton |
Gender | Men's |
Inseam | 36 in |
Fabric Weight | 6.14 oz |
Garment Style | Men's Pants |
Number of Outside Pockets | 10 |
Pockets | 10 |
Closure Type | YKK Zipper, PRYM Snap |
Description
Taclite EMS Pants, Size 28, Black, Fits Waist Size 28 In., Material 65 Percent Polyester/35 Percent Cotton, Fabric Weight 6.14 oz., Pockets 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Boot Classic Brown Size 8.5, PR (120CRBRN085)
- DIXON 1 1/2 NPSH x 10 in LONG BR NOZZLE (BN15)
- VF IMAGEWEAR Butcher Coat, XL, White, 30-3/4 In. L (4016WH RG XL)
- CONDOR Leather Drivers Gloves, Cowhide, XL, PR (29JV33)
- 5.11 Taclite EMS Pants, 38/32, Dark Navy (74363)
- 5.11 Taclite EMS Pants, 32/32, Dark Navy (74363)
- 5.11 Taclite EMS Pants, 28/32, Dark Navy (74363)
- 5.11 Men's Tactical Pant, Black, 46 to 47" (74251)
- 5.11 Men's Tactical Pant, Khaki, 30 to 31" (74251)
- 5.11 Mens Cargo Pants, Size 36" x 30", Black (74439)
- CARHARTT Dungaree Work Pants, Black, Size 36x30 In (B11-BLK 36 30)
- 5.11 Workwear