Shop All Work Pants and Shorts
5.11
Taclite EMS Pants, R/8, Dark Navy
Mfr # 64369
Zoro # G7753593
product price: $65.00
/ea
$65.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Navy
- Material Polyester/Cotton Taclite Ripstop Fabric
- Gender Women's
- Fabric Weight 6.14 oz.
- Fits Waist Size 28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64369
- Zoro # G7753593
- UPC # 844802217460
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 8 |
Fits Waist Size | 28" |
Size-Body Type | R |
Details
Item | Women's Taclite EMS Pants |
Color | Dark Navy |
Material | Polyester/Cotton Taclite Ripstop Fabric |
Gender | Women's |
Inseam | 31" |
Fabric Weight | 6.14 oz. |
Garment Style | Women's EMS Pants |
Closure Type | YKK Zipper, PRYM Snap |
Description
Taclite EMS Pants, Women's, Color Dark Navy, Size R/8, Fits Waist Size R/8, Garment Style EMS Pants
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Bulk Dispenser - Triple (BK006-0111)
- ALLEGRO INDUSTRIES Replacement 54V81Vx Outside Cover, 99367500OCP (9936-7500OCP)
- SAS SAFETY Raven, Nitrile Disposable Gloves, Textured, 7 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (SA66518)
- BRADY Reflective Numbers And Letters, 7, PK25 (5890-7)
- 5.11 Men's Tactical Pant, Black, 36 to 37" (74251)
- 5.11 Ripstop TDU Pant, Dark Navy, XL L (74003)
- 5.11 Mens Urban Pants, Size 36" x 30", Khaki (74461)
- 5.11 Apex Pants, Size 34", Volcanic (74434)
- 5.11 Taclite EMS Shorts, Size 42, Dark Nvy (73309)
- 5.11 Stryke Pant, Size 28, Battle Brown (74369)
- TRU-SPEC BDU Trouser, L, Woodland (1505)
- 5.11 Work Pants and Shorts