Shop All Work Pants and Shorts
5.11
Taclite EMS Pants, R/16, Dark Navy
Mfr # 64369
Zoro # G7748553
product price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Navy
- Material Polyester/Cotton Taclite Ripstop Fabric
- Gender Women's
- Fabric Weight 6.14 oz.
- Fits Waist Size 33-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64369
- Zoro # G7748553
- UPC # 844802217507
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 16 |
Fits Waist Size | 33-1/2" |
Size-Body Type | R |
Details
Item | Women's Taclite EMS Pants |
Color | Dark Navy |
Material | Polyester/Cotton Taclite Ripstop Fabric |
Gender | Women's |
Inseam | 31" |
Fabric Weight | 6.14 oz. |
Garment Style | Women's EMS Pants |
Closure Type | YKK Zipper, PRYM Snap |
Description
Taclite EMS Pants, Women's, Color Dark Navy, Size R/16, Fits Waist Size R/16, Garment Style EMS Pants
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, 9" L, Brown, PR (IEXT-ICOY-04-L)
- MILWAUKEE TOOL Level 5 Cut Resistant Latex Dipped Winter Insulated Gloves - Medium (48-73-7951)
- VF IMAGEWEAR Flame-Resistant Collared Shirt, Gray (SLU2GY LN 3XL)
- DUNLOP Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 9 (8677633)
- 5.11 Stryke Pants, 34, Storm (74369)
- 5.11 Men's Tactical Pant, Black, 40 to 41" (74251)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 38x30 (74273)
- 5.11 Stryke Pant, Khaki, 38 30 (74369)
- 5.11 Apex Pants, Size 36" x 30", TDU Green (74434)
- 5.11 Stryke Pants, 36 x 34 In, Dark Navy (74369)
- PIONEER Ripstop Pant, Orange, 3XL (V1200451U-3XL)
- 5.11 Workwear