Shop All Work Pants and Shorts
5.11
Taclite EMS Pants, L/8, Black
Mfr # 64369
Zoro # G7748325
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester/Cotton Taclite Ripstop Fabric
- Gender Women's
- Fabric Weight 6.14 oz.
- Fits Waist Size 28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 64369
- Zoro # G7748325
- UPC # 844802260510
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 8 |
Fits Waist Size | 28" |
Size-Body Type | L |
Details
Item | Women's Taclite EMS Pants |
Color | Black |
Material | Polyester/Cotton Taclite Ripstop Fabric |
Gender | Women's |
Inseam | 35" |
Fabric Weight | 6.14 oz. |
Garment Style | EMS Pants |
Closure Type | YKK Zipper, PRYM Snap |
Description
Taclite EMS Pants, Women's, Color Black, Size L/8, Fits Waist Size L/8, Garment Style EMS Pants
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 12 gal., Yellow (891200)
- MUTUAL INDUSTRIES Polyethylene Underground Sewer Line Dete, 3 inch Height, 9 in Width, Poly (17774-38-3000)
- MUCK BOOT CO Kids' Element Boot (KEL401 M 040)
- STEEL GRIP Leggings, Aluminized Carbon Kevlar(R), PR (ACK 395-16 M 2xl)
- 5.11 Taclite EMS Pants, 38/32, Dark Navy (74363)
- 5.11 Men's Tactical Pant, Black, 40 to 41" (74251)
- 5.11 Ripstop TDU Pant, Dark Navy, XL L (74003)
- 5.11 Stryke Pants, 32 x 30 In, Dark Navy (74369)
- 5.11 Mens, Icon Pant, 34 32, Black (74521-019-34-32)
- 5.11 Women's Tactical Pant, Black, 10, 30-32" (64358)
- TILLMAN Lth Ss Leggings, PR (529CL)
- 5.11 Workwear