Shop All Work Pants and Shorts
5.11
Taclite EMS Pants, L/4, Dark Navy
Mfr # 64369
Zoro # G7748447
product price: $68.29
/ea
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Navy
- Material Polyester/Cotton Taclite Ripstop Fabric
- Gender Women's
- Fabric Weight 6.14 oz.
- Fits Waist Size 26"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64369
- Zoro # G7748447
- UPC # 844802217538
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 4 |
Fits Waist Size | 26" |
Size-Body Type | L |
Details
Item | Women's Taclite EMS Pants |
Color | Dark Navy |
Material | Polyester/Cotton Taclite Ripstop Fabric |
Gender | Women's |
Inseam | 35" |
Fabric Weight | 6.14 oz. |
Garment Style | EMS Pants |
Closure Type | YKK Zipper, PRYM Snap |
Description
Taclite EMS Pants, Women's, Color Dark Navy, Size L/4, Fits Waist Size L/4, Garment Style EMS Pants
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX N95 Disposable Respirator w/ Valve, M/L, White, PK10 (2700N95)
- NMC Do Not Enter Sign, S56R (S56R)
- INTERNATIONAL ENVIROGUARD Disposable Coveralls, 25 PK, White, Laminated Nonwoven, Zipper (W2501-M)
- HILLMAN 3 in. White Vinyl Self-Adhesive Letter and Number Set 0-9 A-Z 1 pc, 6PK (847017)
- 5.11 Apex Pants, Size 34", Volcanic (74434)
- 5.11 Stryke Pants, 40, Tundra (74369)
- 5.11 Apex Pants, Size 34" x 32", Storm (74434)
- 5.11 Ripstop TDU Pants, R/12, Dark Navy (64359)
- 5.11 Apex Pant Women, 6, Khaki, Zipper (64446-055-6-L)
- 5.11 Apex Pants, Size 36" x 30", Dark Navy (74434)
- 5.11 Stryke Pant, Black, 34 34 (74369)
- 5.11 Work Pants and Shorts