Shop All Work Pants and Shorts
5.11
Taclite EMS Pants, L/2, Dark Navy
Mfr # 64369
Zoro # G7753557
product price: $65.00
/ea
$65.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Navy
- Material Polyester/Cotton Taclite Ripstop Fabric
- Gender Women's
- Fabric Weight 6.14 oz.
- Fits Waist Size 25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64369
- Zoro # G7753557
- UPC # 844802217521
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 2 |
Fits Waist Size | 25" |
Size-Body Type | L |
Details
Item | Women's Taclite EMS Pants |
Color | Dark Navy |
Material | Polyester/Cotton Taclite Ripstop Fabric |
Gender | Women's |
Inseam | 35" |
Fabric Weight | 6.14 oz. |
Garment Style | EMS Pants |
Closure Type | YKK Zipper, PRYM Snap |
Description
Taclite EMS Pants, Women's, Color Dark Navy, Size L/2, Fits Waist Size L/2, Garment Style EMS Pants
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ultra Reflective Numbers, 0, 6 In. H, PK10 (3020-0)
- PIP Knit Gloves, M, Seamless Knit, PR, PK12 (33-B115)
- 3M DBI-SALA Self-Rescue Backpack, 100 ft L, 1Leg (3320052)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (S3300)
- 5.11 Men's Tactical Pant, Black, 30 to 31" (74251)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 42x32 (74273)
- 5.11 Womens Stryke Pants, Size 20, Dark Navy (64418)
- 5.11 Men's Tactical Pant, OD Green, 38 to 39" (74251)
- 5.11 Men's Tactical Pant, Black, 48 to 49" (74251)
- 5.11 Stryke Pant, TDU Green, 38 32 (74369)
- PIONEER Ripstop Pant, Orange, Small (V1200451U-S)
- 5.11 Workwear and Protective Clothing