Shop All Work Pants and Shorts
5.11
Taclite EMS Pants, 38/32, Dark Navy
Mfr # 74363
Zoro # G7755203
product price: $68.25
/ea
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton
- Gender Men's
- Fabric Weight 6.14 oz
- Fits Waist Size 38 in
- Garment Style Men's Pants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74363
- Zoro # G7755203
- UPC # 844802209960
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 38 in |
Fits Waist Size | 38 in |
Details
Item | Taclite EMS Pants |
Color | Dark Navy |
Material | 65% Polyester/35% Cotton |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 6.14 oz |
Garment Style | Men's Pants |
Pockets | 10 |
Number of Outside Pockets | 10 |
Closure Type | YKK Zipper, PRYM Snap |
Description
Taclite EMS Pants, Size 38/32, Dark Navy, Fits Waist Size 38/32, Garment Style EMS Pants
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M HlfMskResp 6502QL, M, Cart, AG, OV, P100, PK2 (29WT69-4JG12)
- MAGID CutMaster 1255KV4 ArcRated KevlarLined Leather Drivers GloveCut Level A5 NFPA 70E CAT 4, XXL, 12PK (1255KV4-XXL)
- LYLE Gasoline Danger Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU4-0294-ND_10X7 (LCU4-0294-ND_10X7)
- BRADLEY Black Eye/Face Wash Dust Cover Cap (S53-063)
- 5.11 Taclite EMS Pants, Size 28, Black (74363)
- 5.11 Taclite EMS Pants, 32/32, Dark Navy (74363)
- 5.11 Ripstop TDU Pant, TDU Khaki, S R (74003)
- 5.11 Men's Tactical Pant, Black, 38 to 39" (74251)
- 5.11 Apex Pants, Size 36" x 30", TDU Green (74434)
- 5.11 Men's Tactical Pant, Khaki, 38 to 39" (74251)
- 5.11 Men's Tactical Pant, Black, 36 to 37" (74251)
- 5.11 Work Pants and Shorts