Shop All Work Pants and Shorts
5.11
Taclite EMS Pants, 34/34, Dark Navy
Mfr # 74363
Zoro # G7752044
product price: $77.45
/ea
Free Shipping & Returns
Not eligible for select promotions
$77.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton
- Gender Men's
- Fabric Weight 6.14 oz
- Fits Waist Size 34 in
- Garment Style Men's Pants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74363
- Zoro # G7752044
- UPC # 844802210034
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Fits Waist Size | 34 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Taclite EMS Pants |
Color | Dark Navy |
Material | 65% Polyester/35% Cotton |
Gender | Men's |
Inseam | 34 in |
Fabric Weight | 6.14 oz |
Garment Style | Men's Pants |
Closure Type | YKK Zipper, PRYM Snap |
Pockets | 10 |
Number of Outside Pockets | 10 |
Description
Taclite EMS Pants, Color Dark Navy, Size 34/34, Fits Waist Size 34/34, Garment Style EMS Pants
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 8, PR (96-002)
- SIGNMISSION PORK RINDS DECAL sticker pork skin skins rind snack crisp fried fresh warm, D-12 Pork Rinds (D-12 Pork Rinds)
- ANSELL Cut Resistant Gloves, A4 Cut Level, Uncoated, L, 1 PR (70-761)
- WERMA Terminal Element, 70mm dia., 1-27/64" H (64083000)
- 5.11 Stryke Pant, Khaki, 40 32 (74369)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 42x32 (74273)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 34x30 (74273)
- 5.11 Men's Taclite Pant, Black, 48, Long (74273)
- 5.11 Taclite EMS Pants, 32/32, Dark Navy (74363)
- 5.11 Ripstop TDU Pant, Dark Navy, L R (74003)
- RED KAP Mens Dungaree Jean (PD80PW 36 30)
- 5.11 Workwear