Shop All Work Pants and Shorts
5.11
Taclite EMS Pants, 34/32, Dark Navy
Mfr # 74363
Zoro # G7751983
product price: $68.25
/ea
Not eligible for select promotions
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton
- Gender Men's
- Fabric Weight 6.14 oz
- Fits Waist Size 34 in
- Garment Style Men's Pants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74363
- Zoro # G7751983
- UPC # 844802168953
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Fits Waist Size | 34 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Taclite EMS Pants |
Color | Dark Navy |
Material | 65% Polyester/35% Cotton |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 6.14 oz |
Garment Style | Men's Pants |
Number of Outside Pockets | 10 |
Pockets | 10 |
Closure Type | YKK Zipper, PRYM Snap |
Description
Taclite EMS Pants, Size 34/32, Dark Navy, Fits Waist Size 34/32, Garment Style EMS Pants
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone Sign, 10 1/2 in H, 12 3/4 in W, 03-550-NP (03-550-NP)
- HONEYWELL UVEX Safety Goggles, Gray Anti-Fog Lens, Sub-Zero Series (S2381)
- HONEYWELL NORTH Honeywell RU8500 Half Mask Blue, Small, Speech Diaphragm And Diverter Exhalation Valve Cover (RU85004S)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (370BL-08)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x32 (74273)
- 5.11 Stryke Pants, 40, Tundra (74369)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 12 (64360)
- 5.11 Ripstop TDU Pants, L/20, Dark Navy (64359)
- 5.11 Taclite Pro Pant, Mens, Black, 42x32 (74273)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x34 (74273)
- TOUGH DUCK Flex Duck Cargo Pant, WP011-BLACK-40 (WP01)
- 5.11 Workwear and Protective Clothing