Shop All Flame Resistant & Arc Flash Shirts
5.11
Stryke TDU Shirt, Dark Navy, S
Mfr # 72416
Zoro # G0192039
product price: $85.00
/ea
Free Shipping & Returns
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Fabric Weight 4.84 oz
- Fits Chest Size 34 in to 36 in
- Length 30 3/4 in
- Includes Badge Tap and Epaulette Kit Included, Canted Front Chest Pockets, Vertical Sleeve Pockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 72416
- Zoro # G0192039
- UPC # 844802380690
- Country of Origin Viet Nam
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | S |
Fits Chest Size | 34 in to 36 in |
Length | 30 3/4 in |
Neck Size | 14 in to 14-1/2 in |
Sleeve Length | Long Sleeve |
Details
Item | Stryke TDU Shirt |
Color | Dark Navy |
Fabric Weight | 4.84 oz |
Includes | Badge Tap and Epaulette Kit Included, Canted Front Chest Pockets, Vertical Sleeve Pockets |
Binding | Hook-and-Loop, YKK Zipper |
Closure Type | zipper |
Type | Tactical |
Number of Pockets | 4 |
Material Trade Name | Polyester/Cotton |
Description
Stryke TDU Shirt, Size S, Color Dark Navy, Material 62 Percent Polyester, 38 Percent Cotton, Length 30-3/4 In., Fits Chest Size 34 In. to 36 In., Sleeve Length Long Sleeve, Neck Size 14 In. to 14-1/2 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 4, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 4.84 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut Resistant Gloves, Nitrile, 11 Sz, PR (S18TAFGFN1)
- BROTHER Continuos Label Stock (BMSLT401)
- SIGNMISSION OSHA Danger, Flammable Liquids No Smoking Or Open Flames, 14in X 10in Decal, 10" W, 14" L, Landscape (OS-DS-D-1014-L-1244)
- ERB SAFETY Safety Vest, Break Away, Mesh, Class 2, S320, Hi-Viz Lime, MD (61100)
- 5.11 Performance Polo, 3XL, Black (72049)
- 5.11 Stryke Shirt, Khaki, L (72399)
- PROPPER Tactical Shirt, Black, Size 4XL Reg (F5311500014XL)
- DRIFIRE Lt Wt Flame Resistant 5.4 Oz. Desert Sand Long Sleeve T-Shirt, 2Xl (DF2-CM-446LS-DS-2X)
- ARIAT Womens FR Button Down Shirt, White, M (10027850)
- ARIAT FR Durastretch Work Shirt, Size M (10039294)
- LAKELAND High Performance FR Waffle Hoodie, Black (LSCMWH01-LG)
- 5.11 Workwear and Protective Clothing