Shop All Flame Resistant & Arc Flash Shirts
5.11
Stryke TDU Shirt, Dark Navy, M
Mfr # 72416
Zoro # G0192020
product price: $85.00
/ea
Free Shipping & Returns
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Fabric Weight 4.84 oz
- Fits Chest Size 38 in to 40 in
- Length 31 3/8 in
- Closure Type zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 72416
- Zoro # G0192020
- UPC # 844802380706
- Country of Origin Viet Nam
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Length | 31 3/8 in |
Sleeve Length | Long Sleeve |
Neck Size | 15 in to 15-1/2 in |
Details
Item | Stryke TDU Shirt |
Color | Dark Navy |
Fabric Weight | 4.84 oz |
Closure Type | zipper |
Binding | Hook-and-Loop, YKK Zipper |
Type | Tactical |
Includes | Badge Tap and Epaulette Kit Included, Canted Front Chest Pockets, Vertical Sleeve Pockets |
Number of Pockets | 4 |
Material Trade Name | Polyester/Cotton |
Description
Stryke TDU Shirt, Size M, Color Dark Navy, Material 62 Percent Polyester, 38 Percent Cotton, Length 31-3/8 In., Fits Chest Size 38 In. to 40 In., Sleeve Length Long Sleeve, Neck Size 15 In. to 15-1/2 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 4, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 4.84 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CESTUS Work Gloves , Deep III Barrier #1002 PR (X1 1002 S)
- SHOWA Disposable Glove, Nitrile, Blue, PK90 (7500PFXXL)
- LYLE Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, LCU3-0305-RD_14x10 (LCU3-0305-RD_14x10)
- BRADY Label, Black/Orange, Labels/Roll: 300 (B30-241-595-ANSIWA)
- 5.11 Stryke Shirt, Khaki, L (72399)
- 5.11 Performance Polo, 3XL, Black (72049)
- ARIAT Flame-Resistant Shirt, Red, 2XL (10015945)
- ARIAT FR Pullover Hoodie, Men's, L (10032830)
- PROPPER Tactical Shirt, Black, Size 4XL Reg (F5311500014XL)
- ARIAT FR Pullover Hoodie, Men's, S (10032829)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Gray, Twill/Cotton, L (FRS160-GRY LRG REG)
- 5.11 Arc Flash and Flame Resistant Clothing