Shop All Flame Resistant & Arc Flash Shirts
5.11
Stryke TDU Shirt, Black, 2XL
Mfr # 72416
Zoro # G0192057
product price: $85.00
/ea
Free Shipping & Returns
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Fabric Weight 4.84 oz
- Fits Chest Size 50 in to 52 in
- Length 33 1/4 in
- Includes Badge Tap and Epaulette Kit Included, Canted Front Chest Pockets, Vertical Sleeve Pockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 72416
- Zoro # G0192057
- UPC # 844802380676
- Country of Origin Viet Nam
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 50 in to 52 in |
Length | 33 1/4 in |
Neck Size | 17 in to 17-1/2 in |
Sleeve Length | Long Sleeve |
Details
Item | Stryke TDU Shirt |
Color | Black |
Fabric Weight | 4.84 oz |
Includes | Badge Tap and Epaulette Kit Included, Canted Front Chest Pockets, Vertical Sleeve Pockets |
Closure Type | zipper |
Binding | Hook-and-Loop, YKK Zipper |
Type | Tactical |
Number of Pockets | 4 |
Material Trade Name | Polyester/Cotton |
Description
Stryke TDU Shirt, Size 2XL, Color Black, Material 62 Percent Polyester, 38 Percent Cotton, Length 33-1/4 In., Fits Chest Size 50 In. to 52 In., Sleeve Length Long Sleeve, Neck Size 17 In. to 17-1/2 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 4, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 4.84 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Polypropylene Liner Glove, PK12 (0223RBLULAR)
- HONEYWELL Chemical Resistant Glove, Green, M, PR (32-3015E/8M)
- FLORSHEIM Mens Black Steel Toe Casual Work Oxf, PR (FS2472)
- MILWAUKEE TOOL Level 2 Cut Resistant Latex Dipped Winter Insulated Gloves - Large (48-73-7922)
- 5.11 Performance Polo, 3XL, Black (72049)
- 5.11 Stryke Shirt, Khaki, L (72399)
- WORKRITE FR Short Sleeve Shirt, Navy, 3LT, Button (FT10NV 3L 00)
- CHICAGO PROTECTIVE APPAREL FR Base Layer Shirt, Unisex, S, Black (CX-54)
- ARIAT FR Combat Stretch Patriot Work Shirt, XL (10035420)
- PROPPER Tactical Shirt, Khaki, Size XL Reg (F530138250XL)
- ARIAT FR Crew Longsleeve Tee, Navy, XL (10022327)
- 5.11 Workwear and Protective Clothing