Shop All Flame Resistant & Arc Flash Shirts
5.11
Stryke TDU Rapid Shirt, Dark Navy, L
Mfr # 72071
Zoro # G0191786
product price: $80.00
/ea
Free Shipping & Returns
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Dark Navy
- Fabric Weight 4.84 oz
- Fits Chest Size 42 in to 44 in
- Length 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 72071
- Zoro # G0191786
- UPC # 844802365574
- Country of Origin Viet Nam
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Length | 32 in |
Sleeve Length | Long Sleeve |
Neck Size | 16 in to 16-1/2 in |
Details
Item | Stryke TDU Rapid Shirt |
Color | Dark Navy |
Fabric Weight | 4.84 oz |
Binding | Hook-and-Loop, YKK Zipper |
Type | Tactical |
Closure Type | zipper |
Includes | Badge Tap and Epaulette Kit Included, Vertical Sleeve Pockets |
Number of Pockets | 4 |
Material Trade Name | 35% Cotton, 65% Polyester |
Description
Stryke TDU Rapid Shirt, Size L, Color Dark Navy, Material 65 Percent Polyester, 35 Percent Cotton, Length 32 In., Fits Chest Size 42 In. to 44 In., Sleeve Length Long Sleeve, Neck Size 16 In. to 16-1/2 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 4, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 4.84 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Alum Danger Moving Saw Blade, 10"x7", LCU4-0266-NA_10X7 (LCU4-0266-NA_10X7)
- NAUTILUS SAFETY FOOTWEAR Size 8-1/2 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- MILLER ELECTRIC ArcArmor Welding Jacket, Royal/Nvy, Ctn INDURA, L (258098)
- GVS-RPB Tear off Lens Lens, PK50 (NV2017)
- 5.11 Stryke Shirt, Khaki, L (72399)
- 5.11 Performance Polo, 3XL, Black (72049)
- MAGID DualHazard 70 oz FR 8812 Khaki Work Shirt (SBK70DHXXL)
- VIKING Viking FR 300D Surveyor Vest Blk (3995FR-M)
- ARIAT FR Pullover Hoodie, Men's, L (10032830)
- MUTUAL INDUSTRIES Cl3 Ansi Lime Solid Durable Fr Xl (80061-0-104)
- NEESE Workwear 7 oz Ultra-Soft FR Shirt-NV-XL (VU7SHNV-XL)
- 5.11 Workwear and Protective Clothing